Flat Shipping

Flat Shipping at €24.99 + VAT

ROCKWOOD 40.3 Screen Door Guard Polished Brass | AC9MBE 3HJK4

ROCKWOOD 40.3 Screen Door Guard Polished Brass

Item: AC9MBE Model: 40.3Cross Ref: 3HJK4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€572.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScreen Door Guard
MaterialBrass
FinishUnfinished
For Use With Door TypeScreen Door
Includes HardwareHardware Included
Overall Height9 5/8"
Overall Length36"
Overall Width5/8"
Product TypeGuard

Shipping Info:

Ship weight (kg) 2.7585
Ship height (cm)7.62
Ship length (cm)105.41
Ship width (cm)13.97
HS code8302419015
Country of OriginUS

Product Variants

ProductModelMaterialPrice
ROCKWOOD 40.26D Screen Door Guard Satin Chrome | AC9MBD 3HJK3 40.26DBrass€579.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROCKWOOD 40.3 Screen Door Guard Polished Brass
€572.28 /unit