Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 122 X 70A.28 Pull Plate Rectangle Grip Aluminium 3 x 12 | AC3CEV 2RGP9

ROCKWOOD 122 X 70A.28 Pull Plate Rectangle Grip Aluminium 3 x 12

Item: AC3CEV Model: 122 X 70A.28Cross Ref: 2RGP9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€85.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Pull Plate
FinishDull
Grip StyleRectangular
Grip Thickness3/8"
Length12"
MaterialAluminum
MountingSurface Mount Screws
Projection0.05"
Width3"
Includes CoreCore Not Included
Includes HardwareLock Included
Mounting StyleScrew In, Thru-Bolt
Operation TypeHand Pull
Overall Height12"
Overall Width3"

Shipping Info:

Ship weight (kg) 0.3555
Ship height (cm)42.93
Ship length (cm)11.43
Ship width (cm)3.81
HS code8302416015
Country of OriginUS

Product Variants

ProductModelMountingProjectionMaterialFinishGrip StyleGrip ThicknessOperationPrice
APPROVED VENDOR 132 x 73A.32D Pull Plate Oval Grip Stainless Steel 304 3 x 12 In | AC3CER 2RGP4 132 x 73A.32DSurface Mount Screws1/8"Stainless SteelDullOval1/2"-€155.22
APPROVED VENDOR 132 X 73A.28 Pull Plate Oval Grip Aluminium 3 x 12 In | AC3CET 2RGP5 132 X 73A.28Surface Mount Screws1/8"AluminumDullOval1/2"-€94.89
APPROVED VENDOR 132 x 70A.3 Pull Plate Oval Grip Brass 3 x 12 In | AC3CEU 2RGP8 132 x 70A.3Surface Mount Screws0.05"BrassPolishOval1/2"-€94.11
APPROVED VENDOR 102 X 70A.32D Pull Plate Round Grip Dull 304 3 x 12 In | AC3CEX 2RGR2 102 X 70A.32DSurface Mount Screws0.05"Stainless SteelDullRound3/8"-€63.24
APPROVED VENDOR 102 X 70A.3 Pull Plate Round Grip Brass 3 x 12 In | AC3CEY 2RGR5 102 X 70A.3Surface Mount Screws0.05"BrassPolishRound3/8"-€102.26
ROCKWOOD BF107 X 70A.32D Pull Plate Barrier-free Dull 304 3 x 12 | AC3CEZ 2RGR6 BF107 X 70A.32DSurface Mount Screws0.05"Stainless Steel-Barrier Free Round Grip3/4"-€75.65
ROCKWOOD BF107 X 70A.3 Pull Plate Barrier-free Brass 3 x 12 In | AC3CFB 2RGR9 BF107 X 70A.3Surface Mount Screws0.05"BrassPolishBarrier Free Round Grip3/4"-€112.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROCKWOOD 122 X 70A.28 Pull Plate Rectangle Grip Aluminium 3 x 12
€85.33 /unit