ROBOHAND RTH-2M Parallel Jaw Gripper, Parallel, Double, M3 Port Size, RTH, 2M, 43 mm Bore Size, Buna-N | CT9CKU

DESTACO RTH-2M Parallel Jaw Gripper, Parallel, Double, M3 Port Size, RTH, 2M, 43 mm Bore Size, Buna-N

Item: CT9CKU Model: RTH-2MCross Ref: 28XC97
In Stock

Get it by Tuesday, Jun 17

€1,027.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGripper
Action TypeDouble
Bore Size43 mm
Dimension A13 mm
Dimension B16.5 mm
Dimension C3 mm
Grip Force Rated Pressure100 psi
Gripping TypeParallel
Max. Pressure100 psi
Mfr. SeriesRTH Series
Opening/closing Stroke6 mm
Operating Temp. Range-30°F to +180°F
Port SizeM3
Seal MaterialBuna N
Size2m
Total Grip Force1238N
TypeParallel

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)4.9
Ship length (cm)4.9
Ship width (cm)6.5
Country of OriginFR

Product Variants

ProductModelPort SizeSizeTotal Grip ForceBore SizeOpening/closing StrokeDimension BDimension ADimension CPrice
ROBOHAND RTH-1M-L Parallel Jaw Gripper, Parallel, Double, M3 Port Size, RTH, 1M, 32 mm Bore Size, Buna-N | CT9CKQ RTH-1M-LM31m443N32 mm8 mm10 mm7 mm4.1 mm€2,061.11
ROBOHAND RTH-1M Parallel Jaw Gripper, Parallel, Double, M3 Port Size, RTH, 1M, 32 mm Bore Size, Buna-N | CT9CKR RTH-1MM31m682N32 mm4 mm12 mm9 mm2 mm€2,002.57
ROBOHAND RTH-2M-L Parallel Jaw Gripper, Parallel, Double, M3 Port Size, RTH, 2M, 43 mm Bore Size, Buna-N | CT9CKT RTH-2M-LM32m812N43 mm12 mm13.5 mm10 mm6 mm€1,027.80
ROBOHAND RTH-3M-L Parallel Jaw Gripper, Parallel, Double, M4 Port Size, RTH, 3M, 55 mm Bore Size, Buna-N | CT9CKX RTH-3M-LM43m1349N55 mm16 mm16.5 mm12 mm8 mm€2,514.21
ROBOHAND RTH-3M Parallel Jaw Gripper, Parallel, Double, M4 Port Size, RTH, 3M, 55 mm Bore Size, Buna-N | CT9CKY RTH-3MM43m2078N55 mm8 mm20.5 mm16 mm3.9 mm€2,521.54
ROBOHAND RTH-4M-L Parallel Jaw Gripper, Parallel, Double, M5 Port Size, RTH, 4M, 72 mm Bore Size, Buna-N | CT9CLB RTH-4M-LM54m2366N72 mm20 mm20.5 mm15 mm10 mm€3,081.33
ROBOHAND RTH-4M Parallel Jaw Gripper, Parallel, Double, M5 Port Size, RTH, 4M, 72 mm Bore Size, Buna-N | CT9CLC RTH-4MM54m3644N72 mm10 mm25.5 mm20 mm5 mm€3,020.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DESTACO RTH-2M Parallel Jaw Gripper, Parallel, Double, M3 Port Size, RTH, 2M, 43 mm Bore Size, Buna-N
€1,027.80 /unit