ROBINAIR AC1234-4 Refrigerant Machine, 2.5 gal. Reservoir Capacity, 122 Deg. F Max. Temp. | CJ3DCF

ROBINAIR AC1234-4 Refrigerant Machine, 2.5 gal. Reservoir Capacity, 122 Deg. F Max. Temp.

Item: CJ3DCF Model: AC1234-4Cross Ref: 416L15
In Stock

Get it by Tuesday, Jun 17

€11,210.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRefrigerant RRR Machine
ColorGray
Compatible Vehicle TypeGas Vehicles
Display Size4.3"
ExtractRefrigerant
FeaturesAuto Oil Drain, Automatic Internal Tank Refill, Before Service, No Stopping To Fill The Internal Tank During Service
Filter-drier Capacity150 lbs.
FunctionsService Record Storage, Vacuum Leak Test
Hose Length9 ft.
IncludesMachine Screw
Material Of ConstructionPlastic, Steel
Max. Flow Rate11.2 GPM
Maximum Flow Rate11.2 GPM
OperationAutomatic
Overall Depth31 1/2"
Overall Height42 1/8"
Overall Width22"
Power SourceElectric
Tank Capacity30 lbs.
Tank TypeExternal Tank
ConnectivityBluetooth Capable (Receiver Not Included), Wi-Fi Capable (Receiver Not Included)
Display TypeQVGA Color LCD
MaterialPlastic, Steel
Maximum Operating Temperature122°F
Product TypeRefrigerant Recover, Recycle, Recharge Machine
Refrigerant TypeR-1234yf
Reservoir Capacity2.5 gal.
StandardsSAE J2927
Vehicle Refrigerant TypeR-1234yf

Shipping Info:

Ship weight (kg) 94.95
Ship height (cm)107
Ship length (cm)80.01
Ship width (cm)55.88
Country of OriginUS

Product Variants

ProductModelTypeReservoir CapacityDepthMax. Temp.Working Flow Max. (gpm)Price
ROBINAIR 34788NI-H RRR Machine Hybrid Vehicles A/C 36 Inch length | AH8JLT 38UP51 34788NI-HAir Condition----€6,165.20
ROBINAIR 34788NI Refrigerant RRR Machine A/C 24 inch width | AH8JLU 38UP52 34788NIAir Condition----€7,903.05
ROBINAIR 34288NI Refrigerant RRR Machine, A/C Type, 29 Inch L | CD2MRM 407K04 34288NIAir Condition2.6 gal.42"122°2.6 GPM€5,538.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROBINAIR AC1234-4 Refrigerant Machine, 2.5 gal. Reservoir Capacity, 122 Deg. F Max. Temp.
€11,210.98 /unit