Flat Shipping

Flat Shipping at €24.99 + VAT

ROBERTSHAW 720-472 Gas Valve Combination 150000 Btuh | AB8RHR 26X382

ROBERTSHAW 720-472 Gas Valve Combination 150000 Btuh

Item: AB8RHR Model: 720-472Cross Ref: 26X382
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€252.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Valve
Ambient Temp. Range+40°F to +175°F
Amps Ac0.5A
Coil Voltage24V
Gas TypeLiquid Propane, Natural Gas
Ignition TypeStanding Pilot
Inlet Size1/2"
Outlet Size1/2"
Pressure Setting Range3.5 in. wc to 14 in. wc
TypeCombination
Current0.5A
Fuel Conversion Kit IncludedYes
Includes On/off SwitchYes
Inlet/outlet Connection Size3/4"
Inlet/outlet Connection TypeNPT
Installation OrientationVersatile
Mechanical Thermostat IncludedNo
Number Of Stages2
Opening CharacteristicStep Opening
Pilot Generator Kit IncludedNo
Pilot TypeStanding Pilot
Pressure Regulator IncludedYes
Sensing TypeFlame Sensor
Side Taps IncludedNo
Voltage24V AC

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)8.89
Ship length (cm)14.73
Ship width (cm)11.94
HS code8481809050
Country of OriginUS

Product Details:

    • Inlet Pressure Tap (Yes)
    • LP Conversion Kit (Yes)
    • Side Taps (Yes)

Product Variants

ProductModelAmbient Temp. RangeInlet SizeOutlet SizeSide TapsPressure Setting RangeTypeGas TypeIgnition TypePrice
ROBERTSHAW 720-400 Gas Valve Fast Opening 150000 Btuh | AD7FAC 4E287 720-400-40°F to +175°F1/2"3/4"No3.5 in. wcFast OpeningLiquid Propane, Natural GasStanding Pilot€195.88
ROBERTSHAW 720-406 Gas Valve Fast Opening 150000 Btuh | AD7FAD 4E288 720-406-40°F to +175°F3/4"3/4"No3.5 in. wcFast OpeningLiquid Propane, Natural GasStanding Pilot€187.30
ROBERTSHAW 720-402 Gas Valve Fast Opening 150000 Btuh | AD7FAP 4E400 720-402-40°F to +175°F1/2"3/4"Yes3.5 in. wcFast OpeningLiquid Propane, Natural GasStanding Pilot€173.61
ROBERTSHAW 720-474 Gas Valve | AH2ACC 23UP75 720-474--------€280.34
ROBERTSHAW 720-403 Gas Valve | CJ2GUA 720-403--------€306.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROBERTSHAW 720-472 Gas Valve Combination 150000 Btuh
€252.02 /unit