Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ROBERTSHAW 700-434 Gas Valve Slow Opening 100000 Btuh | AE9MVF 6KXD0

ROBERTSHAW 700-434 Gas Valve Slow Opening 100000 Btuh

Item: AE9MVF Model: 700-434Cross Ref: 6KXD0
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€409.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Valve
Ambient Temp. Range-40°F to +175°F
Amps Ac0.018A , 0.2A
Coil Voltage24V
Connection TypeCompression
For MediaLiquid Propane, Natural Gas
Gas TypeLiquid Propane, Natural Gas
Heating Capacity - Max.100000 btuH
Ignition TypeStanding Pilot
Includes Pilot Generator KitPilot Generator Kit Not Included
Inlet Pressure TapYes
Inlet Size1/2"
Installation OrientationVersatile
Lp Conversion KitNo
Opening CharacteristicSlow Opening
Outlet Size1/2"
Pilot Port Connection Size1/4"
Pilot TypeStanding Pilot
Port Connection GenderFemale
Port Connection Size1/2"
Pressure Setting Range3.5 in. wc
Sensing TypeFlame Sensor
Side TapsYes
TypeSlow Opening
Valve DesignSingle
Current0.018A
Fuel Conversion Kit IncludedYes
Includes On/off SwitchYes
Inlet/outlet Connection Size1/2"
Inlet/outlet Connection TypeNPT
Mechanical Thermostat IncludedNo
Number Of Stages1
Pilot Generator Kit IncludedNo
Pressure Regulator IncludedYes
Side Taps IncludedYes
Voltage24V AC

Shipping Info:

Ship weight (kg) 0.963
Ship height (cm)8.89
Ship length (cm)14.73
Ship width (cm)11.94
HS code8481809050
Country of OriginMX

Product Details:

    • Inlet Pressure Tap (Yes)
    • LP Conversion Kit (No)
    • Side Taps (Yes)

Product Variants

ProductModelInlet SizeOutlet SizeAmps AcTypeLp Conversion KitInlet Pressure TapGas TypeAmbient Temp. RangePrice
ROBERTSHAW 700-400 Gas Valve Fast Opening 240000 Btuh | AD7EXZ 4E123 700-4001/2"3/4"0.2AFast Opening--Liquid Propane, Natural Gas-40°F to +175°F€152.99
ROBERTSHAW 700-402 Gas Valve Fast Opening 240000 Btuh | AD7EYA 4E124 700-4021/2"3/4"0.2AFast OpeningYesNoLiquid Propane, Natural Gas-40°F to +175°F€214.30
ROBERTSHAW 700-406 Gas Valve Fast Opening 300000 Btuh | AD7EYB 4E125 700-4063/4"3/4"0.2AFast Opening--Liquid Propane, Natural Gas-40°F to +175°F€198.53
ROBERTSHAW 700-409 Combination Gas Valve | CH9WQR 700-409--------€305.37
ROBERTSHAW 700-426 Gas Valve | CJ2GUB 700-426--------€473.95
ROBERTSHAW 700-442 Gas Valve | CJ2GUM 700-442--------€716.86
ROBERTSHAW 700-053 Gas Valve, 3/4 Inch, 2 Stage, Natural Gas, 24V, 300000 Btu | CT9CCF 700-053--------€537.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROBERTSHAW 700-434 Gas Valve Slow Opening 100000 Btuh
€409.50 /unit