Flat Shipping

Flat Shipping at €24.99 + VAT

ROBERTSHAW 41-590 41590 Ignator Robert Shaw | CV4KNA

ROBERTSHAW 41-590 41590 Ignator Robert Shaw

Item: CV4KNA Model: 41-590Cross Ref: 35U227
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIgnition Component
Compatible With BrandFrigidaire, Gemline, General Electric, Johnstone Supply, Maytag, Norton, Uni-Line, Westward, Whirlpool
For Use WithDryers
Heating Element MaterialSilicon Carbide
IncludesCeramic Holder, 5 In Plug
Lead Length5"
Probe Length2"
Tip StyleFlat
Electrical Connection TypePlug In
Input Voltage120V AC
Product TypeHot Surface Igniter
Replacement TypeOEM

Shipping Info:

Ship weight (kg) 0.45

Product Variants

ProductModelTip StyleLead LengthGas TypeVoltageOrifice Dia.Price
ROBERTSHAW 1830-620 Ignition Control, Ignition Control, Lead SPDT Switch, 950 BtuH Input Rating, 30V AC | CT9CCL 1830-620Flat-Natural Gas30V AC0.017"€70.46
ROBERTSHAW 1830-620K Pilot Burner 3-Wire, Pilot Burner 3-Wire, Hot Surface, 3 1/4 Inch Length In, 30VAC, NG | CT9CFK 1830-620KStraight3 1/4"Natural Gas30V AC0.017"€79.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROBERTSHAW 41-590 41590 Ignator Robert Shaw
€36.19 /unit