Flat Shipping

Flat Shipping at €24.99 + VAT

ROBERTSHAW 2374-510 Air Pressure Switch, 0.10 Inch-10.0 Inch Wc | CT9CBP

ROBERTSHAW 2374-510 Air Pressure Switch, 0.10 Inch-10.0 Inch Wc

Item: CT9CBP Model: 2374-510Cross Ref: 66DC05
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€67.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Pressure Switch
Fits BrandRobertshaw
IncludesCalibration Springs, Calibration Tool, Mounting Brackets, Orifice Flows
Maximum Operating Temperature190°F
Minimum Operating Temperature-40°F
Overall Depth1 11/16"
Overall Height3 1/16"
Overall Width3 7/16"
Product TypeAir Pressure Switch
StandardsISO 9001-2008 CERTIFIED

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROBERTSHAW 2374-510 Air Pressure Switch, 0.10 Inch-10.0 Inch Wc
€67.77 /unit