Flat Shipping

Flat Shipping at €24.99 + VAT

ROBERTSHAW 2374-499 Pressure Sensing Switch .05-12 | AF2RUV 6XJU2

ROBERTSHAW 2374-499 Pressure Sensing Switch .05-12

Item: AF2RUV Model: 2374-499Cross Ref: 6XJU2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Sensing Switch
Depth3 1/4"
Differential Pressure0.02 in. wc to 0.8 in. wc
Electrical Connection TypeScrew Terminals
FunctionSenses Positive, Negative Or Differential Air Pressure
Height6 1/8"
Housing MaterialStainless Steel
Housing TypeConduit Box
IncludesAdjustment Tool, Mounting Hardware
Max. Pressure Rating0.5 psi
Mounting Hole Center To Center Distance3 7/8"
Mounting Holes O.c.3 7/8"
Mounting LocationVertical
Mounting OrientationVertical
Operating Temp. Range-40°F to +180°F
Overall Depth3 1/4"
Overall Height6 1/8"
Overall Width3 3/8"
Pressure Setpoint TypeAdjustable
Pressure Setting Range0.05 in. wc to 12 in. wc
Pressure TypeDifferential, Negative, Positive
Reset TypeAutomatic Reset
Sample Line ConnectorIntegral Compression
Sample Line Connector TypeIntegral Compression
TypeGeneral Purpose/HVAC
Width3 11/32"
ApplicationAir Filtration, Commercial HVAC, Furnace Control, Humidity Detection And Control, Residential HVAC
Contact FormSPDT
Product TypeAir Pressure Switch
StandardsCSA CERTIFIED LR18754, UL LISTED MH6213

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)9.65
Ship length (cm)17.02
Ship width (cm)12.19
HS code9026204000
Country of OriginUS

Product Variants

ProductModelHeightDepthPressure Setting RangeMounting Holes O.c.Differential PressureMounting OrientationMounting LocationPrice
ROBERTSHAW 2374-495 Pressure Sensing Switch .25-1.0 | AF2RUT 6XJU0 2374-4954"2 1/8"0.25 in. wc to 1 in. wc3 3/4"-VerticalVertical€43.74
ROBERTSHAW 2374-498 Pressure Sensing Switch 1-4 Wc | AF2RUU 6XJU1 2374-4984"2 1/8"1 in. wc to 4 in. wc3 3/4"-VerticalVertical€38.68
ROBERTSHAW 2374-500 Pressure Sensing Switch .05-12 | AF2RUW 6XJU3 2374-5006 1/8"3 1/4"0.05 in. wc to 12 in. wc3 7/8"0.02 in. wc to 0.8 in. wcVerticalVertical€38.28
ROBERTSHAW 2374-502 Pressure Switch .05-12.0 | AF2RUY 6XJU5 2374-5025 13/16"2 7/8"0.05 in. wc to 12 in. wc3 7/8"0.02 in. wc to 0.8 in. wcVerticalVertical€55.40
ROBERTSHAW 2374-503 Pressure Switch Gold Contacts | AF2RUZ 6XJU6 2374-5036 1/8"3 1/4"0.05 in. wc to 12 in. wc3 7/8"0.02 in. wc to 0.8 in. wcVerticalVertical€97.93
ROBERTSHAW 2374-504 Pressure Switch Manual Reset | AF2RVA 6XJU7 2374-5046 1/8"3 1/4"0.4 in. wc to 12 in. wc3 9/16"0.06 in. wc to 0.8 in. wcVerticalVertical€97.93
ROBERTSHAW 2374-506 Pressure Switch Fixed .02 | AF2RVB 6XJU9 2374-5066 1/8"3 1/4"0.05 in. wc2 15/16"-VerticalVertical€55.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROBERTSHAW 2374-499 Pressure Sensing Switch .05-12
€59.12 /unit