Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ROBERTSHAW 1980-030 Replacement Thermocouple Snap Fit 30 In | AA4QLY 12Z427

ROBERTSHAW 1980-030 Replacement Thermocouple Snap Fit 30 In

Item: AA4QLY Model: 1980-030Cross Ref: 12Z427
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€14.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Thermocouple
Cable Length30"
Compatible With BrandUniversal
Compatible With SeriesSnap-Fit
Connection TypeMale Connector Nut
Element MaterialStainless Steel
For Pilot System TypeStanding Pilot
For Use WithPilot Burners
Gas TypeLiquid Propane, Natural Gas
IncludesTinnerman Clip
Length30"
Overall Length30"
Probe Dia.3/8"
Probe Length2"
Process Connection Size11/32"
Process Connection TypeCoaxial
Special InformationSnap-Fit Style Easily Adjustable To Virtually All Installations
Tip MaterialStainless Steel
Tip StyleSnap Fit
TypeSnap-Fit
Voltage18-30 mV
Cable MaterialCopper, Nickel Alloy
For Fuel TypeLP, Natural Gas
Manufacturers Warranty Length1 yr.
Output25-30 mV
Probe Diameter3/8"
Product TypeThermocouple
Replacement For Oem BrandUniversal
Series1980 Series

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.27
Ship length (cm)6.6
Ship width (cm)6.6
HS code8543709650
Country of OriginMX

Product Variants

ProductModelIncludesGas TypeTypeVoltageTip StyleTip MaterialPrice
ROBERTSHAW 1980-018 Replacement Thermocouple Snap Fit 18 In | AA4QLW 12Z425 1980-018Tinnerman ClipLiquid Propane, Natural GasSnap-Fit18-30 mVSnap FitStainless Steel€10.67
ROBERTSHAW 1980-024 Replacement Thermocouple Snap Fit 24 In | AA4QLX 12Z426 1980-024Tinnerman ClipLiquid Propane, Natural GasSnap-Fit18-30 mVSnap FitStainless Steel€10.91
ROBERTSHAW 1980-036 Replacement Thermocouple Snap Fit 36 In | AA4QLZ 12Z428 1980-036Tinnerman ClipLiquid Propane, Natural GasSnap-Fit18-30 mVSnap FitStainless Steel€10.63
ROBERTSHAW 1980-048 Replacement Thermocouple Snap Fit 48 In | AA4QMA 12Z429 1980-048Tinnerman ClipLiquid Propane, Natural GasSnap-Fit18-30 mVSnap FitStainless Steel€11.88
ROBERTSHAW 1980-072 Thermocouple | CJ3PYD 1980-072Tinnerman Clip-----€22.40
ROBERTSHAW 1980-060 Thermocouple | CJ3PYE 1980-060------€23.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROBERTSHAW 1980-030 Replacement Thermocouple Snap Fit 30 In
€14.35 /unit