Flat Shipping

Flat Shipping at €24.99 + VAT

ROBERTSHAW 1970-036 Replacement Thermocouple Threaded 36 In | AA4QLU 12Z423

ROBERTSHAW 1970-036 Replacement Thermocouple Threaded 36 In

Item: AA4QLU Model: 1970-036Cross Ref: 12Z423
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Thermocouple
Cable Length36"
Compatible With BrandUniversal
Compatible With SeriesUni-Couple
Element MaterialStainless Steel
For Pilot System TypeStanding Pilot
Gas TypeLiquid Propane, Natural Gas
IncludesTinnerman Clip
Length36"
Overall Length36"
Probe Dia.3/8"
Probe Length2"
Process Connection TypeCoaxial
Special InformationZip Nut Allows For Installation To Virtually All Pilot Burners
Tip MaterialStainless Steel
Tip StyleThreaded
TypeThreaded
Voltage20-30 mV

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.27
Ship length (cm)6.6
Ship width (cm)6.6
HS code8543709650
Country of OriginUS

Product Variants

ProductModelGas TypeTypeVoltageTip StyleTip MaterialPrice
ROBERTSHAW 1970-018 Replacement Thermocouple Threaded 18 In | AA4QLQ 12Z420 1970-018Liquid Propane, Natural GasThreaded20-30 mVThreadedStainless Steel€9.92
ROBERTSHAW 1970-024 Replacement Thermocouple Threaded 24 In | AA4QLR 12Z421 1970-024Liquid Propane, Natural GasThreaded20-30 mVThreadedStainless Steel€11.66
ROBERTSHAW 1970-030 Replacement Thermocouple Threaded 30 In | AA4QLT 12Z422 1970-030Liquid Propane, Natural GasThreaded20-30 mVThreadedStainless Steel€12.95
ROBERTSHAW 1970-048 Replacement Thermocouple Threaded 48 In | AA4QLV 12Z424 1970-048Liquid Propane, Natural GasThreaded20-30 mVThreadedStainless Steel€14.40
ROBERTSHAW 1970-072 Thermal Couple 6 Foot | CT9CBX 1970-072---Threaded-€23.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROBERTSHAW 1970-036 Replacement Thermocouple Threaded 36 In
€16.34 /unit