Flat Shipping

Flat Shipping at €24.99 + VAT

ROADPRO RPSL-681 | Car Fan Heater, 12v | AG3NEJ | 33NU85

ROADPRO RPSL-681 Car Fan Heater 12v

Item: AG3NEJ Model: RPSL-681Cross Ref: 33NU85
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCar Fan
Amps25A
Current25A
Dc Voltage12
Heating CapacityNot Applicable
Housing MaterialCeramic
IncludesInstallation Hardware
TypeHeater
Used ForCamping, Tailgating, Boating
Wattage300 W
Case MaterialCeramic
Power300 W
Product TypeAuxiliary Heater and Fan
Voltage12V

Shipping Info:

Ship weight (kg) 1.4175
Ship height (cm)15.75
Ship length (cm)20.07
Ship width (cm)17.02
HS code8516290000

Product Details:

RoadPro RPSL-681 car fan heater provides an easy way to make RVs more comfortable by generating heat or providing air with the flip of a switch. It features adjustable fan speed that allows controlling the amount of air and the swivel base to direct the airflow.

Features:

  • RoadPro RPSL-681 car fan heater is used as a constant source of heat (does not overheat) and can switch from heat to fan setting with just a flip of the switch (adjustable fan speed).
  • It is equipped with a red indicator light and can be directly powered by the vehicle battery.
  • It features a hook & loop and a removable swivel stand for easy mounting.
  • This RPSL-681 car fan heater comes with a 15 ft, 12-gauge wire for easy installation.

Frequently Asked Questions:

Q. How does a car heater fan operate?

A. Air is blown into the car's passenger area by the heater fan, via a heater core, which resembles a radiator. The core receives hot coolant from the cylinder head and delivers it to the pump.

Product Variants

ProductModelAmpsWattageTypeDc VoltagePrice
ROADPRO RPSL-581 | Car Fan Heater, 12v 8a | AG3NEH | 33NU84 RPSL-58115A180 WHeater12€34.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROADPRO RPSL-681 Car Fan Heater 12v
€62.72 /unit