Flat Shipping

Flat Shipping at €24.99 + VAT

ROADPRO RP-1179 Car Fan Heavy Duty 12v | AG3NDW 33NU72

ROADPRO RP-1179 Car Fan Heavy Duty 12v

Item: AG3NDW Model: RP-1179Cross Ref: 33NU72
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCar Fan
Amps1.3A
Blade Diameter7"
Dc Voltage12
Dia.7 1/4"
Guard MaterialMetal
Number Of Speeds1
TypeHeavy Duty
Used ForVehicles, Campers, Trucks
Air Flow3 FPM
Current1.3A
Includes10 ft. Power Cord, Mounting Hardware
Power SourcePlug In
Voltage12V DC

Shipping Info:

Ship weight (kg) 1.3185
Ship height (cm)12.7
Ship length (cm)19.05
Ship width (cm)22.86
HS code8414596040
Country of OriginCN

Product Variants

ProductModelTypeAmpsWattageDc VoltageColorPrice
ROADPRO RP-1137 Car Fan Oscillating 12v | AG3NDV 33NU71 RP-1137Oscillating0.8A8 W12Black€29.13
ROADPRO RPAT-858 Car Fan Heater | AG3NDX 33NU73 RPAT-858Heater--12-€25.08
ROADPRO RPSC-857 Car Fan Tornado 12v | AG3NEC 33NU79 RPSC-857Tornado2.5A-12-€35.22
ROADPRO RP8000 Car Fan Portable | AH8YYF 39CK41 RP8000Portable1A-12-€34.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROADPRO RP-1179 Car Fan Heavy Duty 12v
€40.05 /unit