Flat Shipping

Flat Shipping at €24.99 + VAT

ROADPRO 6168-0002 Filter System 300mL Stainless Steel | AH7HQZ 36TY19

ROADPRO 6168-0002 Filter System 300mL Stainless Steel

Item: AH7HQZ Model: 6168-0002Cross Ref: 36TY19
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€356.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter System
Capacity300 mL
Diameter47 mm
MaterialStainless Steel
Size75 mL to 300 mL
AutoclavableYes
Funnel Capacity - Ml15 mL
Includes StopperNo
Product TypeFilter Holder System
Sterile/non-sterileNon-Sterile

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)8.89
Ship length (cm)25.4
Ship width (cm)16.51
Country of OriginTW

Product Variants

ProductModelMaterialDiameterSizePrice
ROADPRO 6168-0001 Filter System 300mL Fritted Glass | AH7HQY 36TY18 6168-0001Fritted Glass47 mm75 mL to 300 mL€243.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROADPRO 6168-0002 Filter System 300mL Stainless Steel
€356.17 /unit