Flat Shipping

Flat Shipping at €24.99 + VAT

RIZON T936 Bathtub Faucet and Trim, Moen, Rizon T936, 2 Handles, Lever Handle, Chrome Finish | CT9CAE

RIZON T936 Bathtub Faucet and Trim, Moen T936, 2 Handles, Lever Handle, Chrome Finish

Item: CT9CAE Model: T936Cross Ref: 494L98
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€830.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrim
Cartridges IncludedNo
Connection TypeFemale IPS
FeaturesEasy To Install
For Use With Mfr. Model Number9797
Handle IncludedYes
IncludesHand Shower, Hot And Cold Temperature Indicators
Includes Check StopNo
Includes Drain StopperNo
Includes StemNo
Includes Trim PlateNo
Includes Tub SpoutYes
Includes ValveNo
Ligature ResistantNo
Mfr. SeriesRIZON T936
Spout Reach7.719"
Trim FinishChrome
Tub Spout TypePush Down Diverter Spout
Cec CompliantNon CEC Compliant
Includes CartridgeNo
Includes HandleYes
StandardsADA, ASME A112.18.1, CSA B125.1

Shipping Info:

Ship weight (kg) 3.42
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelSpout ReachIncludes Tub SpoutTub Spout TypeLigature ResistantConnection TypeHandle IncludedIncludes Trim PlateIncludes ValvePrice
RIZON T935 Bathtub Faucet and Trim, Moen, Rizon T935, 2 Handles, Lever Handle, Chrome Finish | CT9CAD T9357 3/4"NoNon Diverter SpoutNoFemale IPSYesNoNo€487.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIZON T936 Bathtub Faucet and Trim, Moen T936, 2 Handles, Lever Handle, Chrome Finish
€830.80 /unit