Flat Shipping

Flat Shipping at €24.99 + VAT

RIXSON 972-ABXXS Sliding Door Hold Magnet 24vdc | AD6VRV 4AZR5

RIXSON 972-ABXXS Sliding Door Hold Magnet 24vdc

Item: AD6VRV Model: 972-ABXXSCross Ref: 4AZR5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,009.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectromagnetic Door Holder
Amp Draw @ 24v0.08A
FinishSprayed
Holding Force75 lbs.
MaterialAluminum
Opening ActionElectromagnetic Release
Power Required0.08A @ 24 VDC
Projection From Wall3 1/4"
TypeSliding Door
Failure ModeFail Safe
Lock Body Depth3 1/4"
Lock Body Width3 1/2"
Maximum Holding Force75 lbs.
Mounting LocationWall
Mounting StyleMagnetic
Overall Projection3 1/4"
Power SourceAC Power, DC Power
StandardsCAL FIRE 3550 0047:0110, UL AND CUL LISTED
Strike Base Height4 1/8"
Strike Base Width1 1/2"
Voltage120V AC/12V DC/24V AC/DC

Shipping Info:

Ship weight (kg) 2.745
Ship height (cm)10.41
Ship length (cm)24.13
Ship width (cm)14.73
HS code8505193000
Country of OriginUS

Product Details:

    • Total Projection (In.) (3-1/4)

Product Variants

ProductModelAmp Draw @ 24vHolding ForceProjection From WallFinishMaterialOpening ActionPrice
RIXSON 993-AC High Hold Magnet Door Release 24vac/dc | AD6VRU 4AZR4 993-AC0.25A300 lbs.2 1/4"SprayedAluminumElectromagnetic Release€854.34
RIXSON 972-AAXXU Overhead Door Hold Magnet 120vac | AD6VRW 4AZR6 972-AAXXU0.08A75 lbs.3 1/4"SprayedAluminumElectromagnetic Release€814.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIXSON 972-ABXXS Sliding Door Hold Magnet 24vdc
€1,009.66 /unit