Flat Shipping

Flat Shipping at €24.99 + VAT

RIXSON 1000019R4XXXA Pivot Hinge Brass 180 Degree Full Surface | AD6VTH 4AZU7

RIXSON 1000019R4XXXA Pivot Hinge Brass 180 Degree Full Surface

Item: AD6VTH Model: 1000019R4XXXACross Ref: 4AZU7
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€478.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPivot Hinge
Bearing TypeBushing
ColorSilver
CornersSquare
Door Leaf Height5"
Door Leaf Width1 1/8"
Door Thickness1 3/4"
FinishSatin Chrome
Frame Leaf Height5"
Frame Leaf Width1 1/8"
HardwareIncluded
Holes Per Leaf5 , 5.0
Hospital TipNo
Ligature ResistantNo
MaterialBrass
MountingFull Mortise
OrientationRight Hand
Pin MaterialHardened Steel
Pin TypeNon Removable , Nonremovable
Range Of Motion180°
Required Door Thickness1 3/4"
Corner TypeSquare
Includes HardwareHardware Included
Load Capacity250 lbs.
Mounting StyleFull Mortise
Number Of Holes Per Leaf5
Overall Height5"
Range Of Motion - Maximum180°

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)6.35
Ship length (cm)17.27
Ship width (cm)7.62
HS code8302109030
Country of OriginUS

Product Variants

ProductModelFrame Leaf WidthHoles Per LeafBearing TypeLoad CapacityDoor Leaf WidthPin TypeOrientationFinishPrice
RIXSON C00011725L4AXXA Pivot Hinge Brass 180 Degree Floor | AD6VRZ 4AZT5 C00011725L4AXXA1 1/16"4Bronze250 lbs.1 1/16"Non RemovableLeft HandSatin Chrome€475.83
RIXSON C00000117R4AXXA Pivot Hinge Brass 180 Degree Full Surface | AD6VTA 4AZT6 C00000117R4AXXA1 1/16"4Bronze300 lbs.1 1/16"Non RemovableRight HandSatin Chrome€459.02
RIXSON C00000117L4AXXA Pivot Hinge Brass 180 Degree Full Surface | AD6VTB 4AZT7 C00000117L4AXXA1 1/16"4Bronze300 lbs.1 1/16"Non RemovableLeft HandSatin Chrome€459.02
RIXSON 195R4AXXA Pivot Hinge Brass 180 Degree Full Mortise | AD6VTC 4AZT8 195R4AXXA1 1/16"4Bronze450 lbs.1 1/16"Non RemovableRight HandSatin Chrome€674.63
RIXSON 195L4AXXA Pivot Hinge Brass 180 Degree Full Mortise | AD6VTD 4AZT9 195L4AXXA1 1/16"4Bronze450 lbs.1 1/16"Non RemovableLeft HandSatin Chrome€641.05
RIXSON C00000147R4AXXA Pivot Hinge Brass Right Hand 1-3/4 | AD6VTE 4AZU1 C00000147R4AXXA1 1/16"4Bronze600 lbs.1 1/16"Non RemovableRight HandSatin Chrome€688.13
RIXSON C00000147L4AXXA Pivot Hinge Brass Left Hand 1-3/4 | AD6VTF 4AZU2 C00000147L4AXXA1 1/16"4Bronze600 lbs.1 1/16"Non RemovableLeft HandSatin Chrome€688.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIXSON 1000019R4XXXA Pivot Hinge Brass 180 Degree Full Surface
€478.67 /unit