Flat Shipping

Flat Shipping at €24.99 + VAT

RIXSON 1000019R4XXAA Electric Pivot Hinge Brass 180 Deg | AD6VTK 4AZU9

RIXSON 1000019R4XXAA Electric Pivot Hinge Brass 180 Deg

Item: AD6VTK Model: 1000019R4XXAACross Ref: 4AZU9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€971.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Pivot Hinge
Bearing TypeBushing
ColorSilver
CornersSquare
Door Leaf Height5"
Door Leaf Width1 1/8"
Door Thickness1 3/4"
FeaturesElectric Pivot For Power Transfer
FinishSatin Chrome
Frame Leaf Height5"
Frame Leaf Width1 1/8"
HardwareIncluded
HolesWith
Holes Per Leaf5 , 5.0
Hospital TipNo
Ligature ResistantNo
Load Capacity250 lbs.
MaterialBrass
MountingFull Mortise
OrientationRight Hand
Pin MaterialHardened Steel
Pin TypeNon Removable , Nonremovable
Range Of Motion180°
Required Door Thickness1 3/4"
Includes HardwareHardware Included
Mounting StyleFull Mortise
Number Of Holes Per Leaf5
Overall Height5"
Range Of Motion - Maximum180°
StandardsBHMA/ANSI NO: C07202

Shipping Info:

Ship weight (kg) 0.9225
Ship height (cm)6.6
Ship length (cm)17.27
Ship width (cm)7.87
HS code8302106030
Country of OriginUS

Product Variants

ProductModelHoles Per LeafPin TypeOrientationFinishMaterialBearing TypeFrame Leaf WidthLoad CapacityPrice
RIXSON 1000019L4XXAA Electric Pivot Hinge Brass 180 Deg | AD6VTL 4AZV1 1000019L4XXAA5.0Non RemovableLeft HandSatin ChromeBrassBushing--€806.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIXSON 1000019R4XXAA Electric Pivot Hinge Brass 180 Deg
€971.87 /unit