Flat Shipping

Flat Shipping at €24.99 + VAT

RITTAL OHS0756 Oiltight Hole Seal 3/4 inch 15/79 inch diameter | AG3DVF 32XA53

RITTAL OHS0756 Oiltight Hole Seal 3/4 inch 15/79 inch diameter

Item: AG3DVF Model: OHS0756Cross Ref: 32XA53
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOiltight Hole Seal
ColorGray
Conduit Size3/4"
FinishPowder Coat, Zinc Plated
For Use WithSteel Enclosures
Gasket MaterialOiltight
Hole Dia.0.19" , 1.05"
IncludesMounting Hardware
MaterialStainless Steel
Conduit Hole Size3/4"
For Hole Diameter - Maximum1.05"
For Hole TypeConduit, Knockouts, Push Buttons
Nema Enclosure Rating12
Oiltight SealOiltight

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.99
Ship length (cm)3.99
Ship width (cm)3.99
HS code7326908588
Country of OriginUS

Product Details:

    • Designed To (Seal Unused Pushbutton or Conduit Holes)

Product Variants

ProductModelHole Dia.MaterialFinishColorPrice
RITTAL OHS0506 Oiltight Hole Seal 1/2 inch Stainless Steel | AG3DVE 32XA52 OHS05067/8"Stainless SteelPowder Coat, Zinc PlatedGray€36.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RITTAL OHS0756 Oiltight Hole Seal 3/4 inch 15/79 inch diameter
€42.95 /unit