Flat Shipping

Flat Shipping at €24.99 + VAT

RITTAL 1501000 Terminal Box, 150 mm Height, 300 mm Width, 4.72 Inch Depth, Wall | CN2RXR 1501510 / 32WZ71

RITTAL 1501000 Terminal Box, 150 mm Height, 300 mm Width, 4.72 Inch Depth, Wall

Item: CN2RXR Model: 1501000Cross Ref: 783X92
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€147.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTerminal Box
Base MaterialCarbon Steel
Closure MethodScrews
ColorGray
Depth4 18/25"
Enclosure Cover FeaturesHinge
Enclosure Cover TypeHinged
FinishPowder Coated
IncludesMini Cam Lock, Cover
Item - Electrical EnclosureEnclosure
Material Of EnclosureSteel
Material Thickness1.25 mm
Material Thickness - Cover1.25 mm
Metallic / Non-metallicMetallic
MountingWall
Nominal Width12"
Usable Opening Depth103.5 mm
Width300 mm
Body Material Thickness0.05"
Compatible Panel Model Number1561800
Cover Closure TypeHinged
Cover Material Thickness0.05"
Cover StyleSolid
Enclosure MaterialSteel
EnvironmentWashdown
Gasket MaterialPolyurethane
Includes KnockoutsKnockouts Not Included
Ip RatingIP66
Mounting TypeWall
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 3R, NEMA 4
Nominal Depth5"
Nominal Height5"
Overall Depth4.72"
Overall Height5.91"
Overall Width11 4/5"
Panel Height5.91"
Panel Width11.8"
Product TypeSmall Enclosure Terminal Box
StandardsBUREAU VERITAS, DNV-GL, ETIM 7.0 EC000261, UL/CUL LISTED

Shipping Info:

Ship weight (kg) 2.295
Ship height (cm)15
Ship length (cm)11.99
Ship width (cm)30
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RITTAL 1501000 Terminal Box, 150 mm Height, 300 mm Width, 4.72 Inch Depth, Wall
€147.35 /unit