Flat Shipping

Flat Shipping at €24.99 + VAT

RIP TIE W-15-MRL-BU Hook-and-Loop Cable Tie Roll, 15 ft Length, 0.75 Inch Width, 50 lb Tensile Strength, Blue | CT9BLE

RIP TIE W-15-MRL-BU Hook-and-Loop Cable Tie Roll, 15 ft Length, 0.75 Inch Width, 50 lb Tensile Strength, Blue

Item: CT9BLE Model: W-15-MRL-BUCross Ref: 45FJ29
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
Closure TypeWrap
ColorBlue
Flame RetardantNo
Length15 ft.
MarkingsNo
MaterialNylon, Polyethylene
Max. Bundle Dia.Variable
Max. Temp. Rating220°F
Min. Temp. Rating0°F
MountableNo
Package StyleCut To Length
Temp. Range0°F to +220°F
Tensile Strength50 lbs.
Thickness2/25"
Width3/4"
MarkingNo

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTensile StrengthColorThicknessMax. Bundle Dia.Temp. RangeClosure TypeFlame RetardantMarkingsPrice
RIP TIE W-15-1RL-BK Hook-and-Loop Cable Tie Roll, 15 ft Length, 0.5 Inch Width, 50 lb Tensile Strength, Black | CT9BKQ W-15-1RL-BK50 lbs.Black2/25"Variable0°F to +220°FWrapNoNo€15.62
RIP TIE W-15-1RL-BU Hook-and-Loop Cable Tie Roll, 15 ft Length, 0.5 Inch Width, 50 lb Tensile Strength, Blue | CT9BKR W-15-1RL-BU50 lbs.Blue2/25"Variable0°F to +220°FWrapNoNo€14.38
RIP TIE W-15-1RL-BN Hook-and-Loop Cable Tie Roll, 15 ft Length, 0.5 Inch Width, 50 lb Tensile Strength, Brown | CT9BKT W-15-1RL-BN50 lbs.Brown2/25"Variable0°F to +220°FWrapNoNo€15.62
RIP TIE W-15-1RL-GY Hook-and-Loop Cable Tie Roll, 15 ft Length, 0.5 Inch Width, 50 lb Tensile Strength, Gray | CT9BKU W-15-1RL-GY50 lbs.Gray2/25"Variable0°F to +220°FWrapNoNo€15.62
RIP TIE W-15-1RL-GN Hook-and-Loop Cable Tie Roll, 15 ft Length, 0.5 Inch Width, 50 lb Tensile Strength, Green | CT9BKV W-15-1RL-GN50 lbs.Green2/25"Variable0°F to +220°FWrapNoNo€14.38
RIP TIE W-15-1RL-O Hook-and-Loop Cable Tie Roll, 15 ft Length, 0.5 Inch Width, 50 lb Tensile Strength, Orange | CT9BKW W-15-1RL-O50 lbs.Orange2/25"Variable0°F to +220°FWrapNoNo€15.62
RIP TIE W-15-1RL-RD Hook-and-Loop Cable Tie Roll, 15 ft Length, 0.5 Inch Width, 50 lb Tensile Strength, Red | CT9BKX W-15-1RL-RD50 lbs.Red2/25"Variable0°F to +220°FWrapNoNo€15.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIP TIE W-15-MRL-BU Hook-and-Loop Cable Tie Roll, 15 ft Length, 0.75 Inch Width, 50 lb Tensile Strength, Blue
€17.41 /unit