Flat Shipping

Flat Shipping at €24.99 + VAT

RIP TIE H-14-010-Y-WO Hook-and-Loop Cable Tie, 14 Inch Length, 3.75 Inch, 1 Inch Width, Nylon, Yellow, 10 PK | CT9BRU

RIP TIE H-14-010-Y-WO Hook-and-Loop Cable Tie, 14 Inch Length, 3.75 Inch, 1 Inch Width, Nylon, Yellow, 10 PK

Item: CT9BRU Model: H-14-010-Y-WOCross Ref: 45FH59
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHook-and-Loop Cable Tie
Closure TypeWrap
ColorYellow
Flame RetardantNo
IncludesTies For Attachment To Cable
Length14"
MarkingsYes
MaterialNylon
Max. Bundle Dia.3 3/4"
Max. Temp. Rating200°F
Min. Temp. Rating-70°F
MountableNo
Package StyleIndividual
Temp. Range-70°F to +200°F
Tensile Strength90 lbs.
Thickness0.13"
Width1"
MarkingYes

Shipping Info:

Ship weight (kg) 0.0436
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Bundle Dia.ColorTensile StrengthThicknessTemp. RangeClosure TypeFlame RetardantMarkingsPkg. Qty.Price
RIP TIE H-14-010-BK-WO Hook-and-Loop Cable Tie, 14 Inch Length, 3.75 Inch, 1 Inch Width, Nylon, Black, 10 PK | CT9BQZ H-14-010-BK-WO3 3/4"Black90 lbs.0.13"-70°F to +200°FWrapNoYes10€57.65
RIP TIE H-14-010-BU-WO Hook-and-Loop Cable Tie, 14 Inch Length, 3.75 Inch, 1 Inch Width, Nylon, Blue, 10 PK | CT9BRB H-14-010-BU-WO3 3/4"Blue90 lbs.0.13"-70°F to +200°FWrapNoYes10€57.65
RIP TIE H-14-010-BN-WO Hook-and-Loop Cable Tie, 14 Inch Length, 3.75 Inch, 1 Inch Width, Nylon, Brown, 10 PK | CT9BRC H-14-010-BN-WO3 3/4"Brown90 lbs.0.13"-70°F to +200°FWrapNoYes10€54.79
RIP TIE H-14-010-GY-WO Hook-and-Loop Cable Tie, 14 Inch Length, 3.75 Inch, 1 Inch Width, Nylon, Gray, 10 PK | CT9BRE H-14-010-GY-WO3 3/4"Gray90 lbs.0.13"-70°F to +200°FWrapNoYes10€54.79
RIP TIE H-14-010-GN-WO Hook-and-Loop Cable Tie, 14 Inch Length, 3.75 Inch, 1 Inch Width, Nylon, Green, 10 PK | CT9BRF H-14-010-GN-WO3 3/4"Green90 lbs.0.13"-70°F to +200°FWrapNoYes10€57.65
RIP TIE H-14-010-O-WO Hook-and-Loop Cable Tie, 14 Inch Length, 3.75 Inch, 1 Inch Width, Nylon, Orange, 10 PK | CT9BRH H-14-010-O-WO3 3/4"Orange90 lbs.0.13"-70°F to +200°FWrapNoYes10€57.65
RIP TIE H-14-010-RW-WO Hook-and-Loop Cable Tie, 14 Inch Length, 3.75 Inch, 1 Inch Width, Nylon, Rainbow, 10 PK | CT9BRK H-14-010-RW-WO3 3/4"Rainbow90 lbs.0.13"-70°F to +200°FWrapNoYes10€57.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIP TIE H-14-010-Y-WO Hook-and-Loop Cable Tie, 14 Inch Length, 3.75 Inch, 1 Inch Width, Nylon, Yellow, 10 PK
€60.44 /unit