Flat Shipping

Flat Shipping at €24.99 + VAT

RINGERS GLOVES 327-11 Extrication Gloves Arnortex Xl Hi-visibility Pr | AC4LEB 30D877

RINGERS GLOVES 327-11 Extrication Gloves Arnortex Xl Hi-visibility Pr

Item: AC4LEB Model: 327-11Cross Ref: 30D877
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€153.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtrication Gloves
Back MaterialHipora
ColorGreen
CuffElastic
Finger StyleFull Finger
Knuckle Padding MaterialThermoplastic Rubber
Palm MaterialKevlar
SizeXL
Ansi/isea Cut LevelANSI A2
Ansi/isea Impact LevelNot Rated
ApplicationEmergency Medical Services, Mining, Oil And Gas
Cut-resistant MaterialThermoplastic Rubber
En 388 Rating343CP
Glove FeaturesLatex Free, Waterproof
LiningPolyester
Product TypeExtrication Gloves
StandardsANSI/ISEA 105-2024 A2, CATEGORY II, EN 388, EN 388 2016, EN ISO 21420:2020, SILVER 2022 ECOVADIS
Temperature RangeNot Rated

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)5.59
Ship length (cm)39.37
Ship width (cm)13.97
HS code6216005820
Country of OriginCN

Product Variants

ProductModelSizePalm MaterialCuffColorBack MaterialPrice
RINGERS GLOVES 327-08 Extrication Gloves Arnortex S Hi-visibility Pr | AC4LDY 30D874 327-08SKevlarElasticGreenHipora€121.36
RINGERS GLOVES 327-09 Extrication Gloves Arnortex M Hi-visibility Pr | AC4LDZ 30D875 327-09MKevlarElasticGreenHipora€121.36
RINGERS GLOVES 327-10 Extrication Gloves Arnortex L Hi-visibility Pr | AC4LEA 30D876 327-10LKevlarElasticGreenHipora€121.36
RINGERS GLOVES 327-12 Extrication Glove Arnortex 2xl Hi-visibility Pr | AC4LEC 30D878 327-122XLKevlarElasticGreenHipora€121.36
RINGERS GLOVES 327-13 Extrication Glove Arnortex 3xl Hi-visibility Pr | AC4LED 30D879 327-133XLKevlarElasticGreenHipora€121.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RINGERS GLOVES 327-11 Extrication Gloves Arnortex Xl Hi-visibility Pr
€153.18 /unit