Flat Shipping

Flat Shipping at €24.99 + VAT

RINGERS GLOVES 266-08 Glove Impact Resistant S Hi-visibility Pr | AC4LBY 30D797

RINGERS GLOVES 266-08 Glove Impact Resistant S Hi-visibility Pr

Item: AC4LBY Model: 266-08Cross Ref: 30D797
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€156.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Gloves
Back MaterialNylon
ColorGreen
CuffSupercuff
Finger StyleFull Finger
SizeS

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)6.35
Ship length (cm)33.53
Ship width (cm)13.21
HS code6216005820
Country of OriginCN

Product Variants

ProductModelSizeBack MaterialPrice
RINGERS GLOVES 266-09 Glove Impact Resistant M Hi-visibility Pr | AC4LBZ 30D798 266-09MNylon€125.90
RINGERS GLOVES 266-10 Glove Impact Resistant L Hi-visibility Pr | AC4LCA 30D799 266-10LNylon€125.90
RINGERS GLOVES 266-11 Glove Impact Resistant Xl Hi-visibility Pr | AC4LCB 30D801 266-11XLNylon€125.90
RINGERS GLOVES 266-12 Glove Impact Resistant 2xl Hi-visibility Pr | AC4LCC 30D802 266-122XLNylon€125.90
RINGERS GLOVES 266-13 Glove Impact Resistant 3xl Hi-visibility Pr | AC4LCD 30D803 266-132XLNylon€125.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RINGERS GLOVES 266-08 Glove Impact Resistant S Hi-visibility Pr
€156.51 /unit