Flat Shipping

Flat Shipping at €24.99 + VAT

RIDGID 92520 Double Cutter 3 Inch For AA8YKE AC9APV AD7ACL | AB3XTH 1VXF2

RIDGID 92520 Double Cutter 3 Inch For AA8YKE AC9APV AD7ACL

Item: AB3XTH Model: 92520Cross Ref: 1VXF2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Cutter
MaterialSteel
Number Of Blades2
Number Of Pieces1
Size3"
ApplicationDrain Cleaning Cables
Compatible Cleaner Manufacturer Part Number42002, 42007, 42012, 44212, 44217, 47047, 59562, 60052, 60062, 61102, 61522, 61542, 83557, 93557, 95732, 95737
Connection Size5/8", 3/4"
Coupling TypeFemale
Cutter Length3"
Cutter TypeDouble Cutter
Head TypeDouble Cutter
Min. Pipe Dia.3"
Overall Lg.3"
Product TypeCutters

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)10.67
Ship length (cm)9.91
Ship width (cm)9.65
HS code8207907585
Country of OriginUS

Product Variants

ProductModelSizeMaterialNumber Of PiecesPrice
RIDGID 92510 Double Cutter 2 Inch For AA8YKE AC9APV AD7ACL | AB3XTG 1VXF1 925102"Steel1€33.30
RIDGID 92525 Double Cutter 4 Inch For AA8YKE AC9APV AD7ACL | AB3XTJ 1VXF4 925254"Steel1€53.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 92520 Double Cutter 3 Inch For AA8YKE AC9APV AD7ACL
€43.62 /unit