RIDGID 58920 Sectional Drain Cleaning Machine 1/6 Hp | AC3DAX 2RPC7

RIDGID 58920 K-50 Sectional Drain Cleaning Machine 1/6 Hp

Item: AC3DAX Model: 58920Cross Ref: 2RPC7 / K-50
In Stock

Get it by Thursday, Jun 12

€2,075.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSectional Drain Cleaning Machine
Hp1/6 hp
Max. Run100 ft.
Operating Speed400 RPM
Power Cord Length6 ft.
Voltage115V AC
ApplicationAll-Around Sinks, Floor Drains, Shower Drains
Compatible Use WithDrain Lines
Cord Length6 ft.
Current4A
FeaturesCable Clutch
Frequency60 Hz
Handle TypePull
Horsepower1/6 hp
IncludesRIDGID Drain Cleaning Mitt
Machine SeriesRIDGID K-50
Machine TypeSectional Machine
Manufacturer Warranty LengthFull Lifetime
Max. Pipe Dia.4"
Max. Speed400 RPM
Maximum Run100 ft.
Min. Pipe Dia.3/4"
No. Of Augers0
No. Of Cutters0
No. Of Sections0
Overall Height17 1/2"
Overall Length12"
Overall Width13"
PhaseSingle-Phase
Power SourceCorded
ReversibleYes
StandardsCSA CERTIFIED, UL LISTED
Tool SeriesK-50
Tool Weight37 lbs.

Shipping Info:

Ship weight (kg) 14.5935
Ship height (cm)31.5
Ship length (cm)42.67
Ship width (cm)30.48
HS code8479899899
Country of OriginCN

Product Details:

    • Drain Line I.D. Size Range (3/4" to 4")

Product Variants

ProductModelVoltageHpMax. RunPower Cord LengthPrice
RIDGID 23712 Sectional Drain Cleaning Machine 3/4 Hp | AA9RWQ 1EZ18 23712115V AC3/4 hp200 ft.-€4,734.61
RIDGID 66497 Sectional Drain Cleaning Machine 1/2 Hp | AB4DYB 1XDX9 66497115V AC1/2 hp150 ft.-€2,889.34
RIDGID 23717 Sectional Drain Cleaning Machine 1/6 Hp | AD3FZM 3Z748 23717115V AC3/4 hp200 ft.15 ft.€4,750.95
RIDGID 59000 Sectional Drain Cleaning Machine 1/6 Hp | AE2QUA 4Z249 59000115V AC1/6 hp100 ft.-€2,868.59
RIDGID 76495 | BL9MAF 76495230V167/1000 hp--€3,746.42
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 58920 K-50 Sectional Drain Cleaning Machine 1/6 Hp
€2,075.46 /unit