Flat Shipping

Flat Shipping at €24.99 + VAT

RIDGID 57408 | BL9GLH

RIDGID 57408 Cordless Press Tool Kit, Compact, Pistol Grip, For 1/2 Inch to 1 Inch Pipe

Item: BL9GLH Model: 57408Cross Ref: 800CY2
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Battery Capacity2.5 Ah
Compatible Charger Grainger Part Number54HT33
Grip StyleErgonomic
Handle TypePistol Grip
Includes ChargerYes
Manufacturer Warranty LengthFull Lifetime
Max. Pipe Dia.1"
Maximum Compatible Pipe Size - Black Steel1/2"
Overall Height9 1/2"
Overall Length13"
Power SourceCordless
Press Tool TypeCompact
Product TypePress Tool
Throw TypeLong Throw
Tool SeriesRP 240
Tool Weight7.4 lbs.
Voltage12V

Shipping Info:

Ship weight (kg) 9.729
Ship height (cm)24.13
Ship length (cm)33.02
Country of OriginCH

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 57408 Cordless Press Tool Kit, Compact, Pistol Grip, For 1/2 Inch to 1 Inch Pipe