RIDGID 50767 Electric Pipe Cutter 2-1/2 To 8 In | AC3DAU 2RPC4

RIDGID 50767 258 Electric Pipe Cutter, 2-1/2 To 8 Inch Pipe Capacity

Item: AC3DAU Model: 50767Cross Ref: 2RPC4 / 258
In Stock

Get it by Thursday, Jun 12

€5,100.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Electric Pipe Cutter
Frequency25-60 Hz
Hp1/2 hp
No Load Rpm32 RPM
Overall Length22 1/2"
Overall Width11 7/8"
Phase1
ReversingNo
Switch TypeOn/Off Toggle
ApplicationPipe Cutting
Compatible MaterialSteel
Compatible Pipe Schedule10, 40
Compatible Threader SeriesRidgid 700 Power Drive
Current20A
FeaturesCuts by Displacing Instead of Removing Pipe Material, Cuts Steel Pipe with Minimal Burr, Heavy Duty Design for Field or Shop Use, No Abrasive Dust Sparks or Open Flame
Free Speed30 RPM
Horsepower1/2 hp
Includes(2) Ball Transfer Pipes, 15/16" Square Drive Adapter, 8-1/2" Heavy-Duty Cutter Wheel Assembly, Hydraulic Foot Pump
Kit ContentsBare Tool
Max. Pipe Dia.8"
Maximum Compatible Tubing Size [new]8"
Min. Pipe Dia.2 1/2"
Minimum Compatible Tubing Size2.5"
Number Of Speeds1
Power Drive RequiredYes
Power SourcePower Drive Required
Product TypePipe Cutter
ReversibleNo
Tool Weight105 lbs.

Shipping Info:

Ship weight (kg) 78.75
Ship height (cm)80.52
Ship length (cm)65.28
Ship width (cm)34.29
HS code8203403000
Country of OriginUS

Product Details:

    • No. of Speeds (1)
    • Characteristics: Need Power Drive to Operate

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 50767 258 Electric Pipe Cutter, 2-1/2 To 8 Inch Pipe Capacity
€5,100.71 /unit