RIDGID 42360 Power Drive Stand Folding 3 Leg Base | AB3XGG 1VTV2

RIDGID 42360 Power Drive Stand Folding 3 Leg Base

Item: AB3XGG Model: 42360Cross Ref: 1VTV2
In Stock

Get it by Tuesday, Jun 17

€661.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Drive Stand
Load Capacity400 lbs.
MaterialIron, Steel
Max. Leg Spread46"
Number Of Legs3
Overall Depth41"
Overall Height23 3/4"
Overall Width46"
Stand TypeFolding
Compatible Threader Manufacturer Part Number15682, 15722, 97415, 97420
Compatible Threader Series300 Series
FeaturesFolding Tray
Folding Dimensions14" W x 37" D x 15" H
Leg Spread46"
Overall Length41"
Product TypeStand
Weight31 lbs.
Weight Capacity400 lbs.

Shipping Info:

Ship weight (kg) 14.6745
Ship height (cm)94.49
Ship length (cm)37.08
Ship width (cm)38.86
HS code8466939585
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 42360 Power Drive Stand Folding 3 Leg Base
€661.01 /unit