Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

RIDGID 37113 Cable Extension 72 In | AC3DAQ 2RPA6

RIDGID 37113 Cable Extension 72 In

Item: AC3DAQ Model: 37113Cross Ref: 2RPA6
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€204.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Extension
Accessory TypeCable Universal Extension
Compatible With BrandRidgid
Compatible With Manufacturer Model NumberCA-150
IncludesCase
Manufacturer Warranty LengthLifetime

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)4.57
Ship length (cm)25.15
Ship width (cm)18.03
HS code8544429000
Country of OriginCN

Product Variants

ProductModelMPNPrice
RIDGID 37108 Cable Extension 36 In | AC3TJP 2VYZ8 3710837108€108.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 37113 Cable Extension 72 In
€204.69 /unit