RIDGID 36653 | BL9AMQ

RIDGID 36653

Item: BL9AMQ Model: 36653
Limited Availability
€4,112.16 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Product Details:

Ridgid 36653 laptop interface system is ideal for interfacing Ridgid SeeSnake reel systemwith laptops. This system utilises the laptop as a monitoring device while recording and reporting feed from SeeSnake system. It is suitable for wastewater management applications and can be used with pipe inspection equipmentfor various maintenance tasks.

Features:

  • It features a control pad for controlling the camera recording & operation in inspections.
  • Its laptop stabilisation system ensures that the laptop is secure & stabilised on the platform.
  • This system also supports battery operation, allowing operation in conditions having no AC power.
  • It has a four-legged frame for keeping the laptop above the ground for safety.

Frequently Asked Questions:

Q. What is the power requirement of this interfacing system?

A. This system supports AC plug input or 18V Li-Ion battery power.

Q. What output does this system generate?

A. It generates a USB video stream, audio and RCA video for inspection.

Q. What can be controlled with this interfacing system?

A. Other than monitoring, users can also control the lights, sound recording and image rotation with this inspection system.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 36653
€4,112.16 /unit