Flat Shipping

Flat Shipping at €24.99 + VAT

RIDGID 34325 Screw PK10 | AH2EEL 25WZ86

RIDGID 34325 Screw PK10

Item: AH2EEL Model: 34325Cross Ref: 25WZ86
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.13 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew
Fits BrandRidgid
Compatible Product TypeTubing Cutter
Compatible With BrandRidgid
Compatible With Grainger Part Number4CW54
Compatible With Manufacturer Model Number10, 15, 15-SI
MaterialSteel
Number Of Pins10
Overall Length3/4"
Product TypeWheel Screw

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)0.25
Ship length (cm)15.24
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelOverall LengthImpact RatedOverall WidthOverall HeightPkg. Qty.Price
RIDGID 46800R Screws, PK 5 | CT4ZWG 46800R----5€7.73
RIDGID 45300R Screw, Pack Of 5 | CT9BEF 45300R-No--5€8.17
RIDGID E-2192 Screws, 6 Inch Length, 4.5 Inch Width, 0.3 Inch Height, 10 PK | CT9BEG E-21926"-4 1/2"0.3"10€37.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 34325 Screw PK10
€31.13 /pack