Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

RIDGID 31340 Strap Wrench 3-1/2 Inch Diameter Cap | AD6RRL 4A505

RIDGID 31340 Strap Wrench, 3-1/2 Inch Outer Dia.

Item: AD6RRL Model: 31340Cross Ref: 4A505
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€78.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrap Wrench
Handle Length11 3/4"
Handle MaterialAluminum
Handle TypeI Beam
Outside Dia. Tubing3 1/2"
Pipe Capacity2"
Strap Length17"
Strap MaterialAluminum
Strap Width1 1/8"

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)4.06
Ship length (cm)32.51
Ship width (cm)5.33
HS code8204120000
Country of OriginUS

Product Variants

ProductModelHandle LengthStrap WidthStrap LengthStrap MaterialPrice
RIDGID 31370 Strap Wrench 5-1/4 Inch Diameter Cap | AD6YVJ 4CPE2 3137018"1 3/4"29 1/4"-€138.64
RIDGID 31360 Strap Wrench 7 Inch Diameter Cap | AD6ZWA 4CW49 3136018"1 3/4"29 1/4"-€130.81
RIDGID 31345 | AM3GTY 3134511 3/4"1 1/8"30"Aluminum€105.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 31340 Strap Wrench, 3-1/2 Inch Outer Dia.
€78.22 /unit