Flat Shipping

Flat Shipping at €24.99 + VAT

RICHARDS-WILCOX 2035.02872 Track Cleaner Brush Assembly | AD9DAZ 4PLR4

RICHARDS-WILCOX 2035.02872 Track Cleaner Brush Assembly

Item: AD9DAZ Model: 2035.02872Cross Ref: 4PLR4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€656.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrack Cleaner Brush Assembly
Capacity4 Aluminum Wire Brushes
For Use WithTrack, Curves And Chain on Powered Conveyor
Includes4 Brushes Preassembled onto Block for Attachment to Chain
Package Quantity1
Product TypeTrack-Cleaning Brush Assembly
Type4 Aluminum Wire Brushes

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)41.28
Ship length (cm)41.28
Ship width (cm)5.08
HS code9603500000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RICHARDS-WILCOX 2035.02872 Track Cleaner Brush Assembly
€656.35 /unit