RICHARDS-WILCOX 2035.00981 Vertical Curve Bottom Radius 2ft 90 Degree | AD9DAB 4PLN1

RICHARDS-WILCOX 2035.00981 Vertical Curve Bottom Radius 2ft 90 Degree

Item: AD9DAB Model: 2035.00981Cross Ref: 4PLN1
In Stock

Get it by Tuesday, Jun 10

€436.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVertical Curve
CapacityBottom, Radius 2 ft., 90 Deg, Powder Coat
Conveyor Component Finish/coatingPowder Coated
Conveyor Component MaterialSteel
Product TypeOverhead Conveyor Track Section

Shipping Info:

Ship weight (kg) 10.35
Ship height (cm)134.62
Ship length (cm)43.82
Ship width (cm)5.72
HS code8431390010
Country of OriginUS

Product Variants

ProductModelMPNPrice
RICHARDS-WILCOX 2035.02758 Vertical Curve Bottom Radius 2ft 30 Degree | AD9DAW 4PLR1 2035.027582035.02758€221.72
RICHARDS-WILCOX 2035.02759 Vertical Curve Bottom Radius 2ft 45 Degree | AD9DAX 4PLR2 2035.027592035.02759€280.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RICHARDS-WILCOX 2035.00981 Vertical Curve Bottom Radius 2ft 90 Degree
€436.50 /unit