Flat Shipping

Flat Shipping at €24.99 + VAT

RICHARD MANNO CO. D17-312 Dowel Pin 1/8 Inch - Pack Of 50 | AB3KLW 1TY36

RICHARD MANNO CO. D17-312 Dowel Pin, Std Dowel, 5/16 In Lg., 1/8 In Pin Dia., Rockwell C36, Gr. 416, SS, 50 Pk

Item: AB3KLW Model: D17-312Cross Ref: 1TY36
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.93 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDowel Pin
Double Shear Strength1800 lbs.
FinishPassivated
GradeGrade 416
HardnessRockwell C36
Length5/16"
Length Tolerance-0.01" to +0.01"
MaterialStainless Steel
Pin Dia.1/8"
Pin StyleHardened Ground
Pin TypeStandard Dowel
System Of MeasurementImperial
Overall Length Tolerance+/-0.01"
Rockwell HardnessC36

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)2.54
HS code7318290000
Country of OriginUS

Product Variants

ProductModelHardnessPin StyleLength ToleranceDouble Shear StrengthPin TypePin Dia.MaterialGradePkg. Qty.Price
RICHARD MANNO CO. D17-250 Dowel Pin 1/8 Inch - Pack Of 50 | AB3KLU 1TY34 D17-250Rockwell C36Hardened Ground-0.01" to +0.01"1800 lbs.Standard Dowel1/8"Stainless SteelGrade 41650€40.12
RICHARD MANNO CO. D17-375 Dowel Pin 1/8 Inch - Pack Of 50 | AB3KLY 1TY38 D17-375Rockwell C36Hardened Ground-0.01" to +0.01"1800 lbs.Standard Dowel1/8"Stainless SteelGrade 41650€38.86
RICHARD MANNO CO. D17-437 Dowel Pin 1/8 Inch - Pack Of 50 | AB3KMA 1TY40 D17-437Rockwell C36Hardened Ground-0.01" to +0.01"1800 lbs.Standard Dowel1/8"Stainless SteelGrade 41650€35.70
RICHARD MANNO CO. D17-500 Dowel Pin 1/8 Inch - Pack Of 50 | AB3KMC 1TY42 D17-500Rockwell C36Hardened Ground-0.01" to +0.01"1800 lbs.Standard Dowel1/8"Stainless SteelGrade 41650€41.36
RICHARD MANNO CO. D17-625 Dowel Pin 1/8 Inch - Pack Of 50 | AB3KME 1TY44 D17-625Rockwell C36Hardened Ground-0.01" to +0.01"1800 lbs.Standard Dowel1/8"Stainless SteelGrade 41650€34.55
RICHARD MANNO CO. D17-750 Dowel Pin 1/8 Inch - Pack Of 50 | AB3KMG 1TY46 D17-750Rockwell C36Hardened Ground-0.01" to +0.01"1800 lbs.Standard Dowel1/8"Stainless SteelGrade 41650€40.08
RICHARD MANNO CO. D17-875 Dowel Pin 1/8 Inch - Pack Of 50 | AB3KMJ 1TY48 D17-875Rockwell C36Hardened Ground-0.01" to +0.01"1800 lbs.Standard Dowel1/8"Stainless SteelGrade 41650€40.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RICHARD MANNO CO. D17-312 Dowel Pin, Std Dowel, 5/16 In Lg., 1/8 In Pin Dia., Rockwell C36, Gr. 416, SS, 50 Pk
€40.93 /pack