Flat Shipping

Flat Shipping at €24.99 + VAT

RICHARD MANNO CO. D16-500 Dowel Pin 3/32 Inch - Pack Of 50 | AB3KLF 1TY22

RICHARD MANNO CO. D16-500 Dowel Pin, Std Dowel, 1/2 In Lg., 3/32 In Pin Dia., Rockwell C36, Gr. 416, SS, 50 Pk

Item: AB3KLF Model: D16-500Cross Ref: 1TY22
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.61 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDowel Pin
Double Shear Strength1000 lbs.
FinishPassivated
GradeGrade 416
HardnessRockwell C36
Length1/2"
Length Tolerance-0.01" to +0.01"
MaterialStainless Steel
Pin Dia.3/32"
Pin StyleHardened Ground
Pin TypeStandard Dowel
System Of MeasurementImperial
Overall Length Tolerance+/-0.01"
Rockwell HardnessC36

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)1.27
HS code7318290000
Country of OriginUS

Product Variants

ProductModelHardnessPin StyleLength ToleranceDouble Shear StrengthPin TypePin Dia.MaterialGradePkg. Qty.Price
RICHARD MANNO CO. D16-187 Dowel Pin 3/32 Inch - Pack Of 50 | AB3KKV 1TY12 D16-187Rockwell C36Hardened Ground-0.01" to +0.01"1000 lbs.Standard Dowel3/32"Stainless SteelGrade 41650€45.79
RICHARD MANNO CO. D16-250 Dowel Pin 3/32 Inch - Pack Of 50 | AB3KKX 1TY14 D16-250Rockwell C36Hardened Ground-0.01" to +0.01"1000 lbs.Standard Dowel3/32"Stainless SteelGrade 41650€41.51
RICHARD MANNO CO. D16-312 Dowel Pin 3/32 Inch - Pack Of 50 | AB3KKZ 1TY16 D16-312Rockwell C36Hardened Ground-0.01" to +0.01"1000 lbs.Standard Dowel3/32"Stainless SteelGrade 41650€33.35
RICHARD MANNO CO. D16-437 Dowel Pin 3/32 Inch - Pack Of 50 | AB3KLD 1TY20 D16-437Rockwell C36Hardened Ground-0.01" to +0.01"1000 lbs.Standard Dowel3/32"Stainless SteelGrade 41650€31.81
RICHARD MANNO CO. D16-625 Dowel Pin 3/32 Inch - Pack Of 50 | AB3KLH 1TY24 D16-625Rockwell C36Hardened Ground-0.01" to +0.01"1000 lbs.Standard Dowel3/32"Stainless SteelGrade 41650€41.71
RICHARD MANNO CO. D16-750 Dowel Pin 3/32 Inch - Pack Of 50 | AB3KLK 1TY26 D16-750Rockwell C36Hardened Ground-0.01" to +0.01"1000 lbs.Standard Dowel3/32"Stainless SteelGrade 41650€43.16
RICHARD MANNO CO. D16-875 Dowel Pin 3/32 Inch - Pack Of 25 | AB3KLM 1TY28 D16-875Rockwell C36Hardened Ground-0.01" to +0.01"1000 lbs.Standard Dowel3/32"Stainless SteelGrade 41625€25.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RICHARD MANNO CO. D16-500 Dowel Pin, Std Dowel, 1/2 In Lg., 3/32 In Pin Dia., Rockwell C36, Gr. 416, SS, 50 Pk
€31.61 /pack