Flat Shipping

Flat Shipping at €24.99 + VAT

RICHARD MANNO CO. D15-250 Dowel Pin 1/16 Inch - Pack Of 50 | AB3JMC 1TU83

RICHARD MANNO CO. D15-250 Dowel Pin, Std Dowel, 1/4 In Lg., 1/16 In Pin Dia., Rockwell C36, Gr. 416, SS, 50 Pk

Item: AB3JMC Model: D15-250Cross Ref: 1TU83
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€88.95 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDowel Pin
Double Shear Strength610 lbs.
FinishPassivated
GradeGrade 416
HardnessRockwell C36
Length1/4"
Length Tolerance-0.01" to +0.01"
MaterialStainless Steel
Pin Dia.1/16"
Pin StyleHardened Ground
Pin TypeStandard Dowel
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)1.27
HS code7318290000
Country of OriginUS

Product Variants

ProductModelHardnessPin StyleLength ToleranceDouble Shear StrengthPin TypePin Dia.MaterialGradePkg. Qty.Price
RICHARD MANNO CO. D15-125 Dowel Pin 1/16 Inch - Pack Of 50 | AB3JLY 1TU79 D15-125Rockwell C36Hardened Ground-0.01" to +0.01"610 lbs.Standard Dowel1/16"Stainless SteelGrade 41650€42.86
RICHARD MANNO CO. D15-187 Dowel Pin 1/16 Inch - Pack Of 50 | AB3JMA 1TU81 D15-187Rockwell C36Hardened Ground-0.01" to +0.01"610 lbs.Standard Dowel1/16"Stainless SteelGrade 41650€28.99
RICHARD MANNO CO. D15-312 Dowel Pin 1/16 Inch - Pack Of 50 | AB3JME 1TU85 D15-312Rockwell C36Hardened Ground-0.01" to +0.01"610 lbs.Standard Dowel1/16"Stainless SteelGrade 41650€29.58
RICHARD MANNO CO. D15-375 Dowel Pin 1/16 Inch - Pack Of 50 | AB3JMG 1TU87 D15-375Rockwell C36Hardened Ground-0.01" to +0.01"610 lbs.Standard Dowel1/16"Stainless SteelGrade 41650€25.52
RICHARD MANNO CO. D15-437 Dowel Pin 1/16 Inch - Pack Of 50 | AB3JMK 1TU90 D15-437Rockwell C36Hardened Ground-0.01" to +0.01"610 lbs.Standard Dowel1/16"Stainless SteelGrade 41650€32.20
RICHARD MANNO CO. D15-500 Dowel Pin 1/16 Inch - Pack Of 50 | AB3JMM 1TU92 D15-500Rockwell C36Hardened Ground-0.01" to +0.01"610 lbs.Standard Dowel1/16"Stainless SteelGrade 41650€31.01
RICHARD MANNO CO. D15-625 Dowel Pin 1/16 Inch - Pack Of 50 | AB3JMP 1TU94 D15-625Rockwell C36Hardened Ground-0.01" to +0.01"610 lbs.Standard Dowel1/16"Stainless SteelGrade 41650€30.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RICHARD MANNO CO. D15-250 Dowel Pin, Std Dowel, 1/4 In Lg., 1/16 In Pin Dia., Rockwell C36, Gr. 416, SS, 50 Pk
€88.95 /pack