Flat Shipping

Flat Shipping at €24.99 + VAT

RICHARD MANNO CO. 114120-625-SS Panel Screw Knurled 10-32 x 5/8 L - Pack Of 5 | AB3ATF 1RB57

RICHARD MANNO CO. 114120-625-SS Captive Panel Screw, 10-32 Thread Size, Knurled, 5/8 In Overall Lg., 1/4 In Thread Lg., 5 Pk

Item: AB3ATF Model: 114120-625-SSCross Ref: 1RB57
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.98 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaptive Panel Screw
Drive Size5/32"
Drive TypeSocket
FinishPlain
GradeGrade 18-8
Head Height0.19"
Head ShapeRound Spacer
Head TypeKnurled
Head Width0.313"
Length7/16"
MaterialStainless Steel
Overall Length5/8"
System Of MeasurementImperial
Thread Length1/4"
Thread Size#10-32
DriveSocket
Fastener Length7/16"
Finish TypePlain
Head StyleRound
Material TypeStainless Steel
Minimum Thread Length1/4"
Thread TypeFine
TypeCaptive Panel Screw

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)2.54
HS code7318156070
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RICHARD MANNO CO. 114120-625-SS Captive Panel Screw, 10-32 Thread Size, Knurled, 5/8 In Overall Lg., 1/4 In Thread Lg., 5 Pk
€59.98 /pack