Flat Shipping

Flat Shipping at €24.99 + VAT

RICHARD MANNO CO. 114118-500-SS Panel Screw Knurled 8-32 x 1/2 L - Pack Of 5 | AB3ARX 1RB49

RICHARD MANNO CO. 114118-500-SS Captive Panel Screw, 8-32 Thread Size, Knurled, 1/2 In Overall Lg., 3/16 In Thread Lg., 5 Pk

Item: AB3ARX Model: 114118-500-SSCross Ref: 1RB49
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.16 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaptive Panel Screw
Drive Size9/64"
Drive TypeSocket
FinishPlain
GradeGrade 18-8
Head Height0.164"
Head ShapeRound Spacer
Head TypeKnurled
Head Width0.27"
Length11/32"
MaterialStainless Steel
Overall Length1/2"
System Of MeasurementImperial
Thread Length3/16"
Thread Size#8-32
DriveSocket
Fastener Length11/32"
Finish TypePlain
Head StyleRound
Material TypeStainless Steel
Minimum Thread Length3/16"
Screw Size#8
Thread TypeCoarse
TypeCaptive Panel Screw

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)2.54
HS code7318156070
Country of OriginUS

Product Variants

ProductModelMaterialFinishThread LengthHead WidthHead HeightHead ShapeDrive SizePkg. Qty.Price
RICHARD MANNO CO. 114118-562-SS Panel Screw Knurled 8-32 x 9/16 L - Pack Of 5 | AB3ARY 1RB50 114118-562-SSStainless SteelPlain3/16"0.27"0.164"Round Spacer9/64"5€39.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RICHARD MANNO CO. 114118-500-SS Captive Panel Screw, 8-32 Thread Size, Knurled, 1/2 In Overall Lg., 3/16 In Thread Lg., 5 Pk
€54.16 /pack