Flat Shipping

Flat Shipping at €24.99 + VAT

RICHARD MANNO CO. 114115-1500-SS Panel Screw Stainless Steel 3/8-16 x 1 1/2 L - Pack Of 5 | AB3AUC 1RB77

RICHARD MANNO CO. 114115-1500-SS Captive Panel Screw, 3/8 In - 16 Thread Size, Knurled, 1 1/2 In Overall Lg., Pln, Socket, 5 Pk

Item: AB3AUC Model: 114115-1500-SSCross Ref: 1RB77
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€111.23 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaptive Panel Screw
Drive Size5/16"
Drive TypeSocket
FinishPlain
GradeGrade 18-8
Head Height3/8"
Head ShapeRound Spacer
Head TypeKnurled
Head Width15/32"
Length1 1/8"
MaterialStainless Steel
Overall Length1 1/2"
System Of MeasurementImperial
Thread Length3/8"
Thread Size3/8"-16
DriveSocket
Fastener Length1 1/8"
Finish TypePlain
Head StyleRound
Material TypeStainless Steel
Minimum Thread Length3/8"
Screw Size3/8"
Thread TypeCoarse
TypeCaptive Panel Screw

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)3.81
HS code7318158082
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RICHARD MANNO CO. 114115-1500-SS Captive Panel Screw, 3/8 In - 16 Thread Size, Knurled, 1 1/2 In Overall Lg., Pln, Socket, 5 Pk
€111.23 /pack