Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4LMT4 Calibration Weight Kit 200g Stainless Steel | AD8PTT

RICE LAKE 82640CA Calibration Weight Kit 200g Stainless Steel

Item: AD8PTT Model: 82640CACross Ref: 4LMT4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€182.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCalibration Weight Kit
Calibration CertificateStatement Of Accuracy
Calibration Weight StyleScrew Knob
ClassClass 2
ComplianceASTM
FinishPolish
MaterialStainless Steel
Nominal Mass200g
Number Of Pieces1
Calibration Tolerance1 mg
Calibration Weight ClassClass 2
Calibration Weight Compliance AgencyASTM
Calibration Weight MaterialStainless Steel
IncludesCase, Glove
Item - Calibration WeightsCalibration Weight
Measurement TypeMetric
Overall Height1.886"
Overall Length1.24"

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)15.24
Ship length (cm)25.4
Ship width (cm)17.78
HS code8423900080
Country of OriginUS

Product Variants

ProductModelNominal MassCalibration Weight StyleCalibration CertificatePrice
APPROVED VENDOR 4LMK8 Calibration Weight Kit 2mg Polished | AD8PTE 80468MV2 mgLeafMass Value Certificate€112.20
APPROVED VENDOR 4LMN1 Calibration Weight Kit 200mg Polished | AD8PTG 80496TR200 mgLeafTraceable Report€75.58
APPROVED VENDOR 4LMN7 Calibration Weight Kit 1g Stainless Steel | AD8PTJ 82649NV1gScrew KnobCalibration Report€118.46
APPROVED VENDOR 4LMP2 Calibration Weight Kit 5g Ss | AD8PTK 82604NV5gScrew KnobCalibration Report€167.40
APPROVED VENDOR 4LMR2 Calibration Weight Kit 50g Stainless Steel | AD8PTN 82600NV50gScrew KnobCalibration Report€168.39
APPROVED VENDOR 4LMR3 Calibration Weight Kit 50g Stainless Steel | AD8PTP 82642CA50gScrew KnobStatement Of Accuracy€117.90
APPROVED VENDOR 4LMR8 Calibration Weight Kit 100g Stainless Steel | AD8PTQ 82599NV100gScrew KnobCalibration Report€178.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RICE LAKE 82640CA Calibration Weight Kit 200g Stainless Steel
€182.19 /unit