Flat Shipping

Flat Shipping at €24.99 + VAT

RICE LAKE 12901TR Calibration Weight, 4 oz Nominal Mass, 6, Traceable - Accredited | CT9AZZ

RICE LAKE 12901TR Calibration Weight, 4 oz Nominal Mass, 6, Traceable - Accredited

Item: CT9AZZ Model: 12901TRCross Ref: 15F094
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€137.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCalibration Weight
Calibration CertificateTraceable - Accredited
Calibration Tolerance11 mg
Calibration Weight StyleHook
FinishSatin
Height2.21"
Length0.062"
MaterialStainless Steel
Measurement TypeAvoirdupois
Nominal Mass4 oz.

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNominal MassCalibration CertificateCalibration Weight StyleCalibration Weight ClassHeightCalibration ToleranceCalibration Weight Material GradePrice
RICE LAKE 12842 Calibration Weight 1 lb. Polished | AA6YYV 15F045 128421 lbs.Not IncludedSlotted----€72.95
RICE LAKE 12823 Calibration Weight 5 lb. Painted | AA6YYW 15F053 128235 lbs.Not IncludedGrip Handle----€60.89
RICE LAKE 13319 Calibration Weight 25kg Satin | AA6YYX 15F079 1331925 KgNot IncludedGrip Handle----€1,142.31
RICE LAKE 10154 Calibration Weight 50 x 0.5 Lb. Painted | AA6YYY 15F143 101540.5 lbs.Not IncludedCounterpoise----€36.83
RICE LAKE 10160 Calibration Weight 500 x 5 Lb. Painted | AA6YYZ 15F144 101605 lbs.Not IncludedCounterpoise----€41.80
RICE LAKE 10170 Calibration Weight 500 x 2.5 Lb. Painted | AA6YZA 15F145 101702.5 lbs.Not IncludedCounterpoise----€50.61
RICE LAKE 10189 Calibration Weight 300 x 1.5 Lb. Painted | AA6YZB 15F146 101891.5 lbs.Not IncludedCounterpoise----€35.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RICE LAKE 12901TR Calibration Weight, 4 oz Nominal Mass, 6, Traceable - Accredited
€137.04 /unit