Flat Shipping

Flat Shipping at €24.99 + VAT

RICE LAKE 12527TR Calibration Weight, 50 g, Cylinder Style, Stainless Steel | CF2NHY 55NC02

RICE LAKE 12527TR Calibration Weight, 50 g, Cylinder Style, Stainless Steel

Item: CF2NHY Model: 12527TRCross Ref: 55NC02
Limited Availability
€95.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCalibration Weight
Calibration CertificateAccredited
Nominal Mass50g
Calibration Weight StyleCylinder
Item - Calibration WeightsCalibration Weight

Shipping Info:

Ship weight (kg) 0.9
Country of OriginUSA

Product Variants

ProductModelNominal MassCalibration CertificateCalibration Weight StyleCalibration Weight ClassHeightCalibration ToleranceCalibration Weight Material GradePrice
RICE LAKE 12842 Calibration Weight 1 lb. Polished | AA6YYV 15F045 128421 lbs.Not IncludedSlotted----€72.95
RICE LAKE 12823 Calibration Weight 5 lb. Painted | AA6YYW 15F053 128235 lbs.Not IncludedGrip Handle----€60.89
RICE LAKE 13319 Calibration Weight 25kg Satin | AA6YYX 15F079 1331925 KgNot IncludedGrip Handle----€1,142.31
RICE LAKE 10154 Calibration Weight 50 x 0.5 Lb. Painted | AA6YYY 15F143 101540.5 lbs.Not IncludedCounterpoise----€36.83
RICE LAKE 10160 Calibration Weight 500 x 5 Lb. Painted | AA6YYZ 15F144 101605 lbs.Not IncludedCounterpoise----€41.80
RICE LAKE 10170 Calibration Weight 500 x 2.5 Lb. Painted | AA6YZA 15F145 101702.5 lbs.Not IncludedCounterpoise----€50.61
RICE LAKE 10189 Calibration Weight 300 x 1.5 Lb. Painted | AA6YZB 15F146 101891.5 lbs.Not IncludedCounterpoise----€35.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RICE LAKE 12527TR Calibration Weight, 50 g, Cylinder Style, Stainless Steel
€95.40 /unit