RHEEM SP213660 Lwd Element, Lwidth, 4500 W, 240 Vac, Threaded Pipe, 14 Inch Insert Length | CT9AVQ

RHEEM SP213660 Lwd Element, Lwidth, 4500 W, 240 Vac, Threaded Pipe, 14 Inch Insert Length

Item: CT9AVQ Model: SP213660Cross Ref: 15A532
In Stock

Get it by Thursday, Jun 12

€101.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElement
Element Mount TypeThreaded Pipe
Element TypeFoldback
Element Width8/25"
FitsResidential Electric
For Potable Water UseNo
For Use With Grainger Item Number60000000000000000000000
For Use With Mfr. Model NumberCMR40245, MR30245 C, MR30245US, MR40245
Frequency60 Hz
Includes GasketYes
Includes Mounting HardwareYes
Insert Length14"
Mounting Hardware IncludedYes
Mounting Hole Dia.1 1/2"
Operating Voltage240V AC
Power Consumption4500 W
Sheath MaterialTitanium
StyleFoldback
Sub-brandVanguard
Thread TypeUNF
Watt Density ClassLWD

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)7.62
Ship length (cm)56.9
Ship width (cm)7.87
Country of OriginMX

Product Variants

ProductModelOperating VoltagePower ConsumptionInsert LengthElement Mount TypeElement TypeIncludes GasketSheath MaterialWatt Density ClassPrice
RHEEM SP213670 LWD Element, LWidth, 4, 500 W, 240V AC, Threaded Pipe, 16.5 Inch Size Insert Length | CT9AVR SP213670240V AC4500 W16 1/2"Threaded PipeFoldbackYesTitaniumLWD€110.85
RHEEM SP13409EM Water Heater Element, Lwidth, 6000 W, 277V/240 Vac, Threaded Pipe, 20 Inch Insert Length | CV4PYK SP13409EM277/240V AC6000 W20"Threaded PipeFoldbackYesTitaniumLWD€206.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RHEEM SP213660 Lwd Element, Lwidth, 4500 W, 240 Vac, Threaded Pipe, 14 Inch Insert Length
€101.92 /unit