Flat Shipping

Flat Shipping at €24.99 + VAT

RHEEM SP10874FH | BQ3GCH

RHEEM SP10874FH Element, 1500W 120V

Item: BQ3GCH Model: SP10874FHCross Ref: 45W443
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Fits BrandRheem, Vangaurd
Product TypeElement, 1500W 120V
Thread Size1"

Shipping Info:

Ship weight (kg) 0.207
Ship height (cm)5.08
Ship length (cm)29.54
Ship width (cm)10.16
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RHEEM SP10874FH Element, 1500W 120V
€21.42 /unit