Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

RHEEM SP10869HL | BT4PHL

RHEEM SP10869HL Water Heater Element, LWD, 2, 500 W, 208V/240V AC, Threaded Pipe, 9.96 Inch Insert Length

Item: BT4PHL Model: SP10869HLCross Ref: 54JH19
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€54.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Element Mount TypeThreaded Pipe
Element TypeFoldback
Element Width8/25"
For Potable Water UseNo
Includes GasketYes
Includes Mounting HardwareYes
Insert Length9 24/25"
Sheath MaterialStainless Steel
StyleFoldback
Compatible Heater Manufacturer Part NumberXE50T10HD50U0, XE50T12EC55U1, XG29T12XR60U0, XG50T12DM40U0, XG50T12DU36U1W, XG50T12HN38U1, XG55T12HE40U0, XG75T12ST76U0
Compatible Manufacturer Part NumberXE50T10HD50U0, XE50T12EC55U1, XG29T12XR60U0, XG50T12DM40U0, XG50T12DU36U1W, XG50T12HN38U1, XG55T12HE40U0, XG75T12ST76U0
Mounting Hole Diameter1 5/16"
Operating Voltage208V/240V AC
Power Consumption2500 W
Thread TypeNPSM
Watt Density ClassClass LWD

Shipping Info:

Ship weight (kg) 0.351
Ship height (cm)4.57
Ship length (cm)35.81
Ship width (cm)9.4
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RHEEM SP10869HL Water Heater Element, LWD, 2, 500 W, 208V/240V AC, Threaded Pipe, 9.96 Inch Insert Length
€54.75 /unit