Flat Shipping

Flat Shipping at €24.99 + VAT

RHEEM RTG20220AB | BQ3MJV

RHEEM RTG20220AB Isolator Valve Kit, Brass, 3.75 Inch Length, 8.75 Inch Wd, 150 psi Max. Op Pressure

Item: BQ3MJV Model: RTG20220ABCross Ref: 21HD67
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€214.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

For Use WithRheem Tankless Water Heaters
IncludesPressure Relief Valve
Inlet Connection Size3/4"
Outlet Connection Size3/4"
Valve Body MaterialBrass
Valve TypeIsolator Valve Kit
Compatible Manufacturer Part NumberRTG Models, RTGH Models
Inlet Connection TypeNPT
Maximum Operating Pressure150 psi
Maximum Operating Temperature210°F
Outlet Connection TypeNPT
Overall Height6 1/4"
Overall Length3.75"
Overall Width8 3/4"

Shipping Info:

Ship weight (kg) 1.71
Ship height (cm)15.88
Ship length (cm)9.53
Ship width (cm)22.23
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RHEEM RTG20220AB Isolator Valve Kit, Brass, 3.75 Inch Length, 8.75 Inch Wd, 150 psi Max. Op Pressure
€214.76 /unit