RHEEM RTEX-18 Electric Tankless Water Heater, Indoor, 18000 W, 7 Gpm | CT9AKH

RHEEM RTEX-18 Electric Tankless Water Heater, Indoor, 18000 W, 7 Gpm

Item: CT9AKH Model: RTEX-18Cross Ref: 53UJ86
In Stock

Get it by Monday, Jun 16

€675.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Tankless Water Heater
Adjustable ThermostatYes
Amps75A
Cold Inlet Size3/4"
Commercial / ResidentialBoth
Default Temp.120°F
Element MaterialCopper
EnvironmentIndoor
FeaturesEndless Hot Water, Replaceable Heating Element, Adjustable Digital Temperature Display
Fuel TypeElectric
Item - Water HeatersElectric Tankless Water Heater
Max. Flow Rate7 GPM
Max. Water Pressure150 psi
Maximum Delivered Temperature140°F
Min. Flow Activation0.3 GPM
Min. Water Pressure25 psi
Minimum Delivered Temperature80°F
MountingWall , Wall Mounting
Operating Voltage240V AC
Overall Depth3 1/2"
Overall Height18 1/4"
Overall Width8 1/4"
Power Consumption18000 W
Pressure Range25 psi to 150 psi
Residential / CommercialBoth
Sub-brandProfessional Classic
Temperature Rise @ Flow40°F @ 2 GPH, 50°F @ 2 GPH, 60°F @ 2 GPH, 70°F @ 3 GPH
Vent TypeTankless Electric
Water Connection LocationBottom
Water Heater DesignWhole House
Wire Size8 AWG
Control TypeDial, Digital Display With Keypad
Cord Conductor Gauge8 AWG
Current75A
Default Temperature120°F
Manufacturer Warranty Length1 yr. Limited Parts, 5 yrs. Heating Chamber
MarketResidential
Maximum Flow Rate4.4 GPM
Maximum Water Pressure150 psi
Minimum Flow Activation0.3 GPM
Minimum Water Pressure25 psi
Mounting TypeWall Mounting
PhaseSingle
StandardsCETLUS INTERTEK, CSA C22.2 NO.64, NO LEAD COMPLIANT, NSF/ANSI 372, UL 499, WQA CERTIFIED

Shipping Info:

Ship weight (kg) 7.11
Ship height (cm)8.89
Ship length (cm)46.99
Ship width (cm)36.83
Country of OriginCN

Product Variants

ProductModelOperating VoltagePower ConsumptionMax. Flow RateOverall HeightOverall WidthOverall DepthCold Inlet SizeAmpsPrice
RHEEM RTEX-11 Electric Tankless Water Heater, Indoor, 11, 800 W, 4.8 Gpm | CT9AJZ RTEX-11240V AC11800 W4.8 GPM12.63"8 1/4"3.63"1/2"46A€433.29
RHEEM RTEX-24 Electric Tankless Water Heater, Indoor, 24000 W, 7 Gpm | CT9AKA RTEX-24240V AC24000 W7 GPM18 1/4"17.63"3 1/2"3/4"100A€989.89
RHEEM RTEX-27 Electric Tankless Water Heater, Indoor, 27000 W, 7 Gpm | CT9AKB RTEX-27240V AC27000 W7 GPM18 1/4"17.63"3 1/2"3/4"113A€1,280.14
RHEEM RTEX-04 Electric Tankless Water Heater, Indoor, 3, 500 W, 1.5 Gpm | CT9AKC RTEX-04120V AC3500 W1.5 GPM5 22/25"10 22/25"2 3/4"1/2"29A€249.48
RHEEM RTEX-36 Electric Tankless Water Heater, Indoor, 36000 W, 8 Gpm | CT9AKD RTEX-36240V AC36000 W8 GPM18 1/4"21.63"3 1/2"3/4"150A€1,384.94
RHEEM RTEX-06 Electric Tankless Water Heater, Indoor, 6000 W, 2 Gpm | CT9AKE RTEX-06240V AC6000 W2 GPM5 22/25"10 22/25"2 3/4"1/2"29A€249.48
RHEEM RTEX-08 Electric Tankless Water Heater, Indoor, 7, 300 W, 4.8 Gpm | CT9AKF RTEX-08240V AC7300 W4.8 GPM12.63"8 1/4"3.63"1/2"33A€364.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RHEEM RTEX-18 Electric Tankless Water Heater, Indoor, 18000 W, 7 Gpm
€675.52 /unit