RHEEM RTEX-13 Electric Tankless Water Heater, Indoor, 13000 W, 4.8 Gpm | CT9AKG

RHEEM RTEX-13 Electric Tankless Water Heater, Indoor, 13000 W, 4.8 Gpm

Item: CT9AKG Model: RTEX-13Cross Ref: 53UJ85
In Stock

Get it by Tuesday, Jun 10

€617.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Tankless Water Heater
Adjustable ThermostatYes
Amps54A
Cold Inlet Size1/2"
Commercial / ResidentialBoth
Default Temp.120°F
Element MaterialCopper
EnvironmentIndoor
FeaturesEndless Hot Water, Replaceable Heating Element, Adjustable Digital Temperature Display
Fuel TypeElectric
Item - Water HeatersElectric Tankless Water Heater
Max. Flow Rate4.8 GPM
Max. Water Pressure150 psi
Maximum Delivered Temperature140°F
Min. Flow Activation0.3 GPM
Min. Water Pressure25 psi
Minimum Delivered Temperature80°F
MountingWall , Wall Mounting
Operating Voltage240V AC
Overall Depth3.63"
Overall Height12.63"
Overall Width8 1/4"
Power Consumption13000 W
Pressure Range25 psi to 150 psi
Residential / CommercialBoth
Sub-brandProfessional Classic
Temperature Rise @ Flow40°F @ 1 GPH, 50°F @ 1 GPH, 60°F @ 1.5 GPH, 70°F @ 2 GPH
Vent TypeTankless Electric
Water Connection LocationSide
Water Heater DesignWhole House
Wire Size6 AWG
Current54A
Includes1/2" NPT Adapters
MarketResidential
Maximum Flow Rate4.8 GPM
Mounting TypeWall Mounting
PhaseSingle
StandardsCETLUS INTERTEK, CSA C22.2 NO.64, NO LEAD COMPLIANT, NSF/ANSI 372, UL 499, WQA CERTIFIED

Shipping Info:

Ship weight (kg) 3.9825
Ship height (cm)90.68
Ship length (cm)64.77
Ship width (cm)41.91
Country of OriginCN

Product Variants

ProductModelOperating VoltagePower ConsumptionMax. Flow RateOverall HeightOverall WidthOverall DepthCold Inlet SizeAmpsPrice
RHEEM RTEX-11 Electric Tankless Water Heater, Indoor, 11, 800 W, 4.8 Gpm | CT9AJZ RTEX-11240V AC11800 W4.8 GPM12.63"8 1/4"3.63"1/2"46A€433.29
RHEEM RTEX-24 Electric Tankless Water Heater, Indoor, 24000 W, 7 Gpm | CT9AKA RTEX-24240V AC24000 W7 GPM18 1/4"17.63"3 1/2"3/4"100A€989.89
RHEEM RTEX-27 Electric Tankless Water Heater, Indoor, 27000 W, 7 Gpm | CT9AKB RTEX-27240V AC27000 W7 GPM18 1/4"17.63"3 1/2"3/4"113A€1,280.14
RHEEM RTEX-04 Electric Tankless Water Heater, Indoor, 3, 500 W, 1.5 Gpm | CT9AKC RTEX-04120V AC3500 W1.5 GPM5 22/25"10 22/25"2 3/4"1/2"29A€249.48
RHEEM RTEX-36 Electric Tankless Water Heater, Indoor, 36000 W, 8 Gpm | CT9AKD RTEX-36240V AC36000 W8 GPM18 1/4"21.63"3 1/2"3/4"150A€1,384.94
RHEEM RTEX-06 Electric Tankless Water Heater, Indoor, 6000 W, 2 Gpm | CT9AKE RTEX-06240V AC6000 W2 GPM5 22/25"10 22/25"2 3/4"1/2"29A€249.48
RHEEM RTEX-08 Electric Tankless Water Heater, Indoor, 7, 300 W, 4.8 Gpm | CT9AKF RTEX-08240V AC7300 W4.8 GPM12.63"8 1/4"3.63"1/2"33A€364.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RHEEM RTEX-13 Electric Tankless Water Heater, Indoor, 13000 W, 4.8 Gpm
€617.80 /unit